Shop All Spill Containment Accessories
Ultratech
Ultra-Track Berm - 40 oz (42 mil) PVC
Mfr # 8490
Zoro # G305578584
product price: $1,178.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,178.99
Free 30-Day Returns
Key Features
- Spill Capacity 144 gal
- Material 40 oz. (42 Mil) PVC
- Height 12 in
- Length 48 in
- Width 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 8490
- Zoro # G305578584
- UPC # 808416084900
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Height | 12 in |
Length | 48 in |
Width | 72 in |
Details
Spill Capacity | 144 gal |
Material | 40 oz. (42 Mil) PVC |
Description
Portable containment unit captures railcar leaks and spills. Lightweight and portable spill containment unit is easily placed under leaking/spilling railcars. Dual-sump design provides protection for area on either side of the rail. Closed-cell polyethylene foam provides secure sidewall structure. Durable 40 mil PVC construction withstands harsh railroad conditions and provides excellent chemical compatibility. Two (2) stainless steel camlock fittings allow quick and leak-free drainage of spilled chemicals.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X FACTOR SCIENTIFIC Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Yes, S, 100 PK, Blue (N2S-E-4)
- 3M Sensitivity Solution, 55mL, Bitrex (FT-31)
- CONDOR Restroom Sign, 7" W, 10" H, 0.055" Thick, 473Z13 (473Z13)
- DUPONT Collared Disposable Coverall, L, 25 PK, Blue, SMS, Zipper (PB120SBULG002500)
- ULTRATECH Drum Storage, Yellow, 34" L (1040)
- ULTRATECH Rapid Rise Containment Berm, 2333gal (8437)
- ULTRATECH Rolltop Drum Spl Contnmnt, 2 Drum (9612)
- ULTRATECH Spill Pallet, 48-13/16" L (3000800)
- ULTRATECH Coverd Drum Spll Cntnmnt Pallet, 54 in. L (1080)
- ULTRATECH Tarp Cover, Black, 24" L (8306)
- JUSTRITE Single Drum Spill Container, Black (28685)
- Ultratech Spill Control Supplies