Shop All Secondary Spill Containment
Ultratech
Ultra Spill Pallet, 66 gal Spill Capacity, 4 Drum, 6000 lb., Polyethylene
Mfr # 1000
Zoro # G7612254
product price: $425.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$425.99
Free 30-Day Returns
Key Features
- Number of Drums 4
- Spill Capacity 66 gal
- Drain Included No
- Modular / Nonmodular Nonmodular
- Spill Containment Load Capacity 6,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 1000
- Zoro # G7612254
- UPC # 808416010008
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 53 in |
Width | 53 in |
Height | 11 3/4 in |
Dimensions | 53 in L x 53 in W x 11 3/4 in H |
Description
Ultra Spill Pallet, Spill Containment Pallets, Uncovered, Number of Drums 4, Spill Capacity 66 gal, Spill Containment Load Capacity 6,000 lb, Length 53 in, Width 53 in, Height 11 3/4 in, Drain Included No, No, Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELESTE STEIN Celeste Stein CMPS2 15-20 mmHg Lin Therapeutic Compression Sock (Celeste-Stein-CMPS2-1963)
- AZUSA SAFETY Commander 15 Ga. Gray Nylon/Spandex Work Gloves, Black Micro-foam Nitrile Palm Coating, 2XL (CM3000)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, M, Gray/Black/Yellow, PR (MFG2-03-M)
- FLAREALERT LED Road Flare, 0.5 Watt, Red (RB.2)
- ULTRATECH Drum Spill Containment Pallet, 11 gal Spill Capacity, 1 Drum, 1500 lb, Polyethylene (1321 NOT DRILLED)
- ULTRATECH Drum Spill Containment Pallet, 85 gal Spill Capacity, 4 Drum, 6500 lb, Polyethylene (801)
- ULTRATECH UltraTech Ultra-IBC Spill Pallet® Plus 1157 with No Drain (1157)
- ULTRATECH Tarp for IBC Spill Pallet, 63-1/2 In. L (1159)
- ULTRATECH Transformer Spill Tray, 50 gal Spill Capacity, Polyethylene (09603)
- ULTRATECH Rack Containment Sump, 66 gal Spill Capacity, 4 Drum, 50 lbs., Polyethylene (2395)
- EAGLE MFG Containment Utility Tray, 5 gal Spill Capacity, Polyethylene (1677BLK)
- Ultratech Secondary Spill Containment