Shop All Secondary Spill Containment
Ultratech
Ultra-Spill Deck(R), 88 gal Spill Capacity, 2 Drum, 3000 lbs., Polyethylene
Mfr # 1361
Zoro # G7535202
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Drums 2
- Spill Capacity 88 gal
- Modular / Nonmodular Nonmodular
- Spill Containment Load Capacity 3,000 lb
- Color Yellow/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 1361
- Zoro # G7535202
- UPC # 808416013610
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Width | 48 in |
Height | 5 in |
Length | 27 in |
Dimensions | 48 in x 27 in x 5 in |
Description
Ultra-Spill Deck(R), Basins and Sumps, Spill Decks, Uncovered, Number of Drums 2, Spill Capacity 88 gal, Spill Containment Load Capacity 3,000 lb, Length 27 in, Width 48 in, Height 5 in, No, Material Polyethylene
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Jacket Iron-Tuff Ice Parka Navy 2Xl (0360RNAV2XL)
- MSA SAFETY V-Gard Faceshield Frame, Dielectric Protection, Frame, For MSA Slotted Caps, Black (10121266)
- ANSELL Electrical Gloves, Class 00, Red, Sz 10, PR (CLASS 00 R 11)
- SIGNMISSION OSHA Sign, Class IIIa Laser Do Not Look Into Beam, 10in X 7in Rigid Plastic, 10" W, 7" H, Landscape (OS-DS-P-710-L-1416)
- ULTRATECH IBC Containment Unit, 365 gal Spill Capacity, Polyethylene (1127)
- ULTRATECH Spill Tray, 24 gal Spill Capacity, Polyethylene (2372)
- ULTRATECH IBC Containment Unit, 280 gal Spill Capacity, Polyethylene (1125)
- ULTRATECH Tarp for IBC Spill Pallet, 63-1/2 In. L (1159)
- ULTRATECH Drum Spill Containment Pallet, 88 gal Spill Capacity, 2 Drum, 3000 lb., Polyethylene (2329)
- ULTRATECH Drum Spill Containment Pallet, 110 gal Spill Capacity, 4 Drum, 6000 lb., Polyethylene (2330)
- SHARPS ASSURE Sharps Container, 1-1/4 gal., Red, Snap Lid (SA28GU)
- Ultratech Secondary Spill Containment