Shop All Secondary Spill Containment
Ultratech
Ultra-Spill Deck(R), 77 gal Spill Capacity, 1 Drum, 1500 lbs., Polyethylene
Mfr # 1360
Zoro # G7469576
original price:
$276.95
4% off
new price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Drums 1
- Spill Capacity 77 gal
- Modular / Nonmodular Nonmodular
- Spill Containment Load Capacity 1,500 lb
- Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 1360
- Zoro # G7469576
- UPC # 808416013603
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Width | 24 in |
Height | 5 in |
Length | 27 in |
Dimensions | 24 in x 24 in x 5 in |
Description
Ultra-Spill Deck(R), Basins and Sumps, Spill Decks, Uncovered, Number of Drums 1, Spill Capacity 77 gal, Spill Containment Load Capacity 1,500 lb, Length 27 in, Width 24 in, Height 5 in, No, Material Polyethylene
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Disp LabCoat, Polyethylene, White, 4XL, PK30 (TY216SWH4X003000)
- CELLUCAP Laboratory Barrier Gown, Universal, Knit (434TKCGRA)
- IMPACTO Anti-Vibration Gloves, S, Black, PR (ST8610S)
- KISHIGO 2XL Men's Safety Vest, Orange (1516-2X)
- ULTRATECH Drum Spill Containment Pallet, 88 gal Spill Capacity, 2 Drum, 3000 lb., Polyethylene (2329)
- ULTRATECH Drum Spill Containment Deck, 66 gal Spill Capacity, 6 Drum, 9000 lb., Polyethylene (1175)
- ULTRATECH Covered IBC Containment Unit, 365 gal Spill Capacity, Polyethylene (1161)
- ULTRATECH Twin IBC Containment Unit, 535 gal Spill Capacity, 8000 lb., Polyethylene (1147)
- ULTRATECH Low Profile Spill Berm (2052)
- ULTRATECH UltraTech Ultra-Concrete Washout Berm, Economy Model, 48in x 48in, Brown (3516)
- CONDOR Drum Spill Containment Platform, 88 gal Spill Capacity, 6 Drum, 10,000 lb., Polyethylene (1686BC)
- Ultratech Spill Control Supplies