Shop All Secondary Spill Containment
Ultratech
Ultra-Spill Deck(R), 5.5 gal Spill Capacity, 1 Drum, 1500 lbs., Polyethylene
Mfr # 1350
Zoro # G7548484
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Drums 1
- Spill Capacity 5.5 gal
- Drain Included No
- Modular / Nonmodular Nonmodular
- Spill Containment Load Capacity 1,500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 1350
- Zoro # G7548484
- UPC # 808416013504
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Width | 24 in |
Length | 24 in |
Height | 2 1/2 in |
Dimensions | 24 in L x 24 in W x 2 1/2 in H |
Description
Ultra-Spill Deck(R), Basins and Sumps, Spill Decks, Uncovered, Number of Drums 1, Spill Capacity 5.5 gal, Spill Containment Load Capacity 1,500 lb, Length 24 in, Width 24 in, Height 2 1/2 in, Drain Included No, No, Material Polyethylene
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 15" Chemical Resistant Gloves, Nitrile, XL, 1 PR (737-10)
- ERGODYNE 817WP XL Black Reinforced Thermal Waterproof Winter Work Gloves (17375)
- ZORO SELECT Letter Stamp Set, A-Z and Period, 27 pcs. (3XDH9)
- BRADY Gate Valve Lockout, Clear, 1-3/8" H x 3" L (145581)
- ULTRATECH Rolltop Drum Spill Containment System, 66 gal Spill Capacity, 2 Drum, Polyethylene (9675)
- ULTRATECH Pop-Up Pool Plus, 150 gal Spill Capacity, 10 oz Polyethylene (8016)
- ULTRATECH Table Top Spill Berm (2051)
- ULTRATECH Tarp for IBC Spill Pallet, 63-1/2 In. L (1159)
- ULTRATECH Drum Spill Containment Pallet, 8-1/2 gal. Spill Capacity, 4 Drum, 15,000 lb., Polyethylene (3000801)
- ULTRATECH Spill Tray, 18 gal Spill Capacity, Polyethylene (1034)
- WATERSHED INNOVATION HydraBarrier Ultra Sandbag Alternative, 12'L x 6H (HBU-12)
- Ultratech Secondary Spill Containment