Shop All Secondary Spill Containment
Ultratech
Ultra-Spill Deck(R), 110 gal Spill Capacity, 4 Drum, 6000 lbs., Polyethylene
Mfr # 1362
Zoro # G8286993
product price: $448.99
/ea
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 6000 lbs.
- Number of Drums 4
- Spill Capacity 110 gal
- Modular / Nonmodular Nonmodular
- Spill Containment Load Capacity 6,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 1362
- Zoro # G8286993
- UPC # 808416013627
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Width | 48 in |
Length | 51 in |
Height | 5 in |
Dimensions | 51 in x 48 in x 5 in |
Details
Load Capacity | 6000 lbs. |
Number of Drums | 4 |
Spill Capacity | 110 gal |
Modular / Nonmodular | Nonmodular |
Spill Containment Load Capacity | 6,000 lb |
Material | Polyethylene |
Color | Yellow/Black |
Standards | EPA 40 CFR 264.175, SPCC |
Spill Containment Load Capactiy | 6000 lb. |
Covered/Uncovered | Uncovered |
Includes | 4 Drum Spill Deck, (1) Bladder Attachment |
Item | Ultra-Spill Deck(R) |
Type | P4 Bladder System |
Modular | No |
Cleaning Solution Included | No |
Product Type | Flexible Sidewall Spill Deck |
Includes Drain | No |
Pallet Color | Yellow |
Spill Capacity, gal. | 110 gal |
Manufacturer Warranty | No |
Description
Ultra-Spill Deck(R), Basins and Sumps, Spill Decks, Uncovered, Number of Drums 4, Spill Capacity 110 gal, Spill Containment Load Capacity 6,000 lb, Length 51 in, Width 48 in, Height 5 in, No, Material Polyethylene
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE 6Mm Plastic Chain (Re&White Color ) (PCHN31)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Red, 65 FPM (105XBRMR120A)
- REFRIGIWEAR Face Mask, Lime (0047RHVLOSA)
- OCCUNOMIX Bump Cap, Front Brim, Polyethylene, Pinlock Suspension, Blue, Fits Hat Size One Size Fits Most (V450-02)
- ULTRATECH Ultra-Spill Diaper - 4.7' x 3' x 1.2" (0275)
- ULTRATECH Pallet Rack Containment Sump, 66 gal Spill Capacity, 4 Drum, Determined by Pallet Racking (2396)
- ULTRATECH Transformer Spill Tray, 50 gal Spill Capacity, Polyethylene (09603)
- ULTRATECH Ultra Spill Pallet, 66 gal Spill Capacity, 4 Drum, 6000 lb., Polyethylene (1000)
- ULTRATECH Covered Hard Top Spill Pallet, 66 gal Spill Capacity, 4 Drum, Polyethylene (1081)
- ULTRATECH Filter Pad, 3.3 gal Spill Capacity, Polyethylene, PVC, Ultra-X-Tex(R) (6542)
- EAGLE MFG Spill Containment Sump, 373 gal Spill Capacity, 10,000 lb., Polyethylene (16275)
- Ultratech Secondary Spill Containment