Shop All Secondary Spill Containment
Ultratech
Ultra-Spill Deck(R), 11 gal Spill Capacity, 2 Drum, 3000 lbs., Polyethylene
Mfr # 1351
Zoro # G6121787
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Drums 2
- Spill Capacity 11 gal
- Drain Included No
- Modular / Nonmodular Nonmodular
- Spill Containment Load Capacity 3,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 1351
- Zoro # G6121787
- UPC # 808416013511
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 48 in |
Height | 2 1/2 in |
Width | 24 in |
Dimensions | 48 in L x 24 in W x 2 1/2 in H |
Description
Ultra-Spill Deck(R), Basins and Sumps, Spill Decks, Uncovered, Number of Drums 2, Spill Capacity 11 gal, Spill Containment Load Capacity 3,000 lb, Length 48 in, Width 24 in, Height 2 1/2 in, Drain Included No, No, Material Polyethylene
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, KA, Blue, 1-3/4"H, PK3 (123334)
- MECHANIX WEAR M-Pact Impact Resistant Work Gloves, Vibration Absorption, TPR, Black/Gray, 2XL, 1 Pair (MPT-58-012)
- ACCUFORM California Hazardous Waste Label, PK100 (MHZWCAEVC)
- MILLER ELECTRIC Jacket, Black, Pigskin Leather, Large (231090)
- ULTRATECH Pop-Up Pool Plus, 20 gal Spill Capacity, 10 oz Polyethylene (8010)
- ULTRATECH Twin IBC Containment Unit, 535 gal Spill Capacity, 8000 lb., Polyethylene (1142)
- ULTRATECH Drum Spill Containment Pallet, 88 gal Spill Capacity, 2 Drum, 3000 lb., Polyethylene (2329)
- ULTRATECH IBC Containment Unit, 400 gal Spill Capacity, Polyethylene (1058)
- ULTRATECH Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 2400 lbs., Polyethylene (1346)
- ULTRATECH Twin IBC Containment Unit, 535 gal Spill Capacity, 8000 lb., Polyethylene (1147)
- JUSTRITE Drum Spill Containment Pallet, 4 Drum, 5 (28637)
- Ultratech Secondary Spill Containment