Shop All Cable Protectors
Ultratech
Ultra-Sidewinder, Medium 3 ft. System, ABS
Mfr # 1832
Zoro # G6218475
product price: $85.19
/ea
Free Shipping & Returns
$85.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS
- For Use With Extension Cords, Network Cables, Telephone Cords, Wires/Cords
- Load Capacity 13,500 lb/Axle
- Number of Channels 1
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 1832
- Zoro # G6218475
- UPC # 808416018325
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 3/4 in |
Channel Height | 3/4 in |
Length | 33 in |
Width | 9 3/4 in |
Channel Width | 3 in |
Cable Protection System Components Length | 33 in |
Height | 1 3/8 in |
Overall Height | 1 3/8 in |
Details
Item | Cable Protector |
Cable Protection System Component Item | Cable Protector |
Material | ABS |
For Use With | Extension Cords, Network Cables, Telephone Cords, Wires/Cords |
Load Capacity | 13,500 lb/Axle |
Number of Channels | 1 |
Color | Black |
Style | Drop Over |
Connection Style | Snap |
Cable Protection System Components Color | Black |
Weight | 6.5 |
Cable Feed Style | Lay Under |
ADA Compliant | No |
Texture | None |
Standards | ADA Compliant |
Description
Cable Protector, Number of Channels 1, Cable Feed Style Lay Under, Connection Style Snap, Channel Height 3/4 in, Channel Width 3 in, Load Capacity 13,500 lb/Axle, Material ABS, Style Drop Over, Color Black, For Use With Extension Cords, Network Cables, Telephone Cords, Wires/Cords, Max. Cable Dia. 3/4 in, Height 1 3/8 in, Length 33 in, Width 9 3/4 in, Standards ADA Compliant, ADA Compliant No, Texture None, Weight 6.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, D16 Series, Fast-Acting, 16A, 500V AC, 50kA at 500V AC (16D16Q)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 2" Inside Diameter - 25' Length - Blue (HS397-S25-BLUE)
- AMPHENOL PTSE 18C 1820 PIN RECP (PT00SE1418PSR)
- WIEGMANN Fiberglass Enclosure, 12 in H, 10 in W, 5 in D, NEAM 4X; 6P; 12, Screw On (HW-J121005FCHSCWW)
- ULTRATECH Ultra-Sidewinder, Medium 3 ft. System, ABS (1830)
- ULTRATECH Ultra-Sidewinder, 24 Ft System (1820)
- ULTRATECH UltraTech Ultra-Sidewinder, Cable Protector, Medium, 33in x 9 3/4in x 1 3/8in, Black (1832)
- ULTRATECH Ultra-Sidewinder, Large 3 ft. System, ABS (1840)
- ULTRATECH Cable Protector, 1 Channel, Black/Yellow, 3/8 in Max Cable Dia, 3 in Wd, 3/4 in Ht, 39 1/2 in Lg (1800)
- ULTRATECH Ultra-Sidewinder, Large 3 ft. System, ABS (1842)
- ELECTRIDUCT Electriduct Stainless Steel Wire Guard Cable Raceway (SR-CSX-SS-1.4-SV)
- Ultratech Cable Protectors