Shop All Cable Protectors
Ultratech
Ultra-Sidewinder, Medium 3 ft. System, ABS
Mfr # 1830
Zoro # G6200616
product price: $89.25
/ea
Free Shipping & Returns
$89.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Extension Cords, Network Cables, Telephone Cords, Wires/Cords
- Material ABS
- Load Capacity 13,500 lb/Axle
- Number of Channels 1
- Color Black/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 1830
- Zoro # G6200616
- UPC # 808416018301
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 3/4 in |
Channel Height | 3/4 in |
Length | 33 in |
Width | 9 3/4 in |
Cable Protection System Components Length | 33 in |
Channel Width | 3 in |
Height | 1 3/8 in |
Overall Height | 1 3/8 in |
Details
Cable Protection System Component Item | Cable Protector |
Item | Cable Protector |
For Use With | Extension Cords, Network Cables, Telephone Cords, Wires/Cords |
Material | ABS |
Load Capacity | 13,500 lb/Axle |
Number of Channels | 1 |
Color | Black/Yellow |
Style | Drop Over |
Connection Style | Snap |
Cable Protection System Components Color | Black, Yellow |
Weight | 6.5 |
ADA Compliant | No |
Texture | None |
Standards | ADA Compliant |
Cable Feed Style | Lay Under |
Description
Cable Protector, Number of Channels 1, Cable Feed Style Lay Under, Connection Style Snap, Channel Height 3/4 in, Channel Width 3 in, Load Capacity 13,500 lb/Axle, Material ABS, Style Drop Over, Color Black/Yellow, For Use With Extension Cords, Network Cables, Telephone Cords, Wires/Cords, Max. Cable Dia. 3/4 in, Height 1 3/8 in, Length 33 in, Width 9 3/4 in, Standards ADA Compliant, ADA Compliant No, Texture None, Weight 6.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Open Fuse Block, T UL Class, 1 Poles, 200A Amp Range, 300V AC/DC Volt Rating (32031T)
- NVENT HOFFMAN Junction Splice Kit (cULus Classified), White, Steel (LJSKW)
- EATON Miniature LED Bulb, 24 Volts, White (E22LED024WN)
- TECHFLEX Sleeving, 1.000 In., 10 ft., Black (DWN1.00BK10)
- ULTRATECH Ultra-Sidewinder, Medium 3 ft. System, ABS (1832)
- ULTRATECH Cable Protector, 1 Channel, Black/Yellow, 3/8 in Max Cable Dia, 3 in Wd, 3/4 in Ht, 39 1/2 in Lg (1800)
- ULTRATECH Ultra-Sidewinder, Large 1 ft. Extension (1841)
- ULTRATECH Cable Protector, Drop Over, 1 Channel, 1ft. (1803)
- ULTRATECH UltraTech Ultra-Sidewinder, Cable Protector, Medium, 33in x 9 3/4in x 1 3/8in, Black (1832)
- ULTRATECH Cable Protector, Drop Over, 1 Channel, 1ft. (1801)
- ELECTRIDUCT Small Plastic Cord Cover- 15FT- Gray (CC-PL-SM-15-GY)
- Ultratech Cable Protectors