Shop All Cable Protectors
Ultratech
Ultra-Sidewinder, Large 3 ft. System, ABS
Mfr # 1840
Zoro # G6227374
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS
- For Use With Extension Cords, Network Cables, Telephone Cords, Wires/Cords
- Load Capacity 13,500 lb/Axle
- Number of Channels 1
- Color Black/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 1840
- Zoro # G6227374
- UPC # 808416018400
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 1 1/2 in |
Channel Height | 1 1/2 in |
Length | 34 in |
Width | 13 5/8 in |
Channel Width | 3 in |
Cable Protection System Components Length | 34 in |
Height | 2 1/8 in |
Overall Height | 2 1/8 in |
Details
Cable Protection System Component Item | Cable Protector |
Item | Cable Protector |
Material | ABS |
For Use With | Extension Cords, Network Cables, Telephone Cords, Wires/Cords |
Load Capacity | 13,500 lb/Axle |
Number of Channels | 1 |
Color | Black/Yellow |
Style | Drop Over |
Connection Style | Snap |
Cable Protection System Components Color | Black, Yellow |
Weight | 14 |
Texture | None |
Cable Feed Style | Lay Under |
Standards | ADA Compliant |
ADA Compliant | No |
Description
Cable Protector, Number of Channels 1, Cable Feed Style Lay Under, Connection Style Snap, Channel Height 1 1/2 in, Channel Width 3 in, Load Capacity 13,500 lb/Axle, Material ABS, Style Drop Over, Color Black/Yellow, For Use With Extension Cords, Network Cables, Telephone Cords, Wires/Cords, Max. Cable Dia. 1 1/2 in, Height 2 1/8 in, Length 34 in, Width 13 5/8 in, Standards ADA Compliant, ADA Compliant No, Texture None, Weight 14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE NETWORKS Cable Tester, Connector Type RJ45 (MS-POE)
- CANTEX CAP SERV ENTR PVC 1-1/4"" (5133742U)
- PANDUIT Cable Tie, Std, 17.5in, Nat, PK100 (PLT5S-C)
- LUTRON Receptacles, GFCI, Tamper-Rsnt, Biscuit (SCR-20-GFST-BI)
- ULTRATECH Ultra-Sidewinder, Large 3 ft. System, ABS (1842)
- ULTRATECH Ultra-Sidewinder, Large 1 ft. Extension (1841)
- ULTRATECH Cable Protector, Drop Over, 1 Channel, 1ft. (1801)
- ULTRATECH Cable Protector, Drop Over, 1 Channel, 1ft. (1803)
- ULTRATECH Cable Protector, Drop Over, 1 Channel, 3ft. (1802)
- ULTRATECH Ultra-Sidewinder, 24 Ft System (1820)
- ELECTRIDUCT Electriduct Stainless Steel Wire Guard Cable Raceway (SR-CSX-SS-2.2-SV)
- Ultratech Cable Protectors