Shop All Cable Protectors
Ultratech
Ultra-Sidewinder, Large 1 ft. Extension
Mfr # 1843
Zoro # G6214266
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Extension Cords, Network Cables, Telephone Cords, Wires/Cords
- Material ABS
- Load Capacity 13,500 lb/Axle
- Number of Channels 1
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultratech
- MFR # 1843
- Zoro # G6214266
- UPC # 808416018431
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 1 1/2 in |
Channel Height | 1 1/2 in |
Length | 14 1/8 in |
Width | 13 5/8 in |
Cable Protection System Components Length | 14 1/8 in |
Channel Width | 3 in |
Height | 2 1/8 in |
Overall Height | 2 1/8 in |
Details
Cable Protection System Component Item | Cable Protector |
Item | Cable Protector |
For Use With | Extension Cords, Network Cables, Telephone Cords, Wires/Cords |
Material | ABS |
Load Capacity | 13,500 lb/Axle |
Number of Channels | 1 |
Color | Black |
Style | Drop Over |
Connection Style | Snap |
Cable Protection System Components Color | Black |
Weight | 5 |
Cable Feed Style | Lay Under |
ADA Compliant | No |
Standards | ADA Compliant |
Texture | None |
Description
Cable Protector, Number of Channels 1, Cable Feed Style Lay Under, Connection Style Snap, Channel Height 1 1/2 in, Channel Width 3 in, Load Capacity 13,500 lb/Axle, Material ABS, Style Drop Over, Color Black, For Use With Extension Cords, Network Cables, Telephone Cords, Wires/Cords, Max. Cable Dia. 1 1/2 in, Height 2 1/8 in, Length 14 1/8 in, Width 13 5/8 in, Standards ADA Compliant, ADA Compliant No, Texture None, Weight 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A30P24)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 3A, 2 Pole, 240/415/440V AC, D Curve (M9F43203)
- WIEGMANN 304 Stainless Steel Enclosure, 24 in H, 24 in W, 12 in D, NEMA 3R; 4; 4X; 12, Hinged (SSN4242412)
- PANDUIT Bullet Disconnect, Female, PK25 (EBNF14-4FIB-Q)
- ULTRATECH Ultra-Sidewinder, 24 Ft System (1820)
- ULTRATECH Cable Protector, Drop Over, 1 Channel, 1ft. (1803)
- ULTRATECH Ultra-Sidewinder, Large 3 ft. System, ABS (1840)
- ULTRATECH Cable Protector, Drop Over, 1 Channel, 1ft. (1801)
- ULTRATECH Ultra-Sidewinder, Medium 3 ft. System, ABS (1830)
- ULTRATECH Ultra-Sidewinder, Large 1 ft. Extension (1841)
- HELI-TUBE 1/4 In. OD X 25FT Orange Day-Glow Polyethylene Spiral Wrap (HT 1/4 C OR DG-25)
- Ultratech Cable Protectors