Shop All Cable Protectors
Ultratech
Ultra-Sidewinder, Large 1 ft. Extension
Mfr # 1841
Zoro # G6126005
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS
- For Use With Extension Cords, Network Cables, Telephone Cords, Wires/Cords
- Load Capacity 13,500 lb/Axle
- Number of Channels 1
- Color Black/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 1841
- Zoro # G6126005
- UPC # 808416018417
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 1 1/2 in |
Channel Height | 1 1/2 in |
Length | 14 1/8 in |
Width | 13 5/8 in |
Channel Width | 3 in |
Cable Protection System Components Length | 14 1/8 in |
Height | 2 1/8 in |
Overall Height | 2 1/8 in |
Details
Cable Protection System Component Item | Cable Protector |
Item | Cable Protector |
Material | ABS |
For Use With | Extension Cords, Network Cables, Telephone Cords, Wires/Cords |
Load Capacity | 13,500 lb/Axle |
Number of Channels | 1 |
Color | Black/Yellow |
Style | Drop Over |
Connection Style | Snap |
Cable Protection System Components Color | Black, Yellow |
Weight | 5 |
Standards | ADA Compliant |
Cable Feed Style | Lay Under |
ADA Compliant | No |
Texture | None |
Description
Cable Protector, Number of Channels 1, Cable Feed Style Lay Under, Connection Style Snap, Channel Height 1 1/2 in, Channel Width 3 in, Load Capacity 13,500 lb/Axle, Material ABS, Style Drop Over, Color Black/Yellow, For Use With Extension Cords, Network Cables, Telephone Cords, Wires/Cords, Max. Cable Dia. 1 1/2 in, Height 2 1/8 in, Length 14 1/8 in, Width 13 5/8 in, Standards ADA Compliant, ADA Compliant No, Texture None, Weight 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, J Class, HSJ Series, High Speed, 200A, 600V AC, Non-Indicating (HSJ200)
- TRIPP LITE Patch Panel, Feedthrough, RJ45, 1U, 24port (N254-024)
- SQUARE D Handle Guard Kit (2510FL1)
- SCHNEIDER ELECTRIC Contact Block, Clear, SPDT, 30 mm (9001KA1G)
- ULTRATECH Ultra-Sidewinder, Medium 1 ft. System, ABS (1831)
- ULTRATECH UltraTech Ultra-Sidewinder, Cable Protector, Medium, 33in x 9 3/4in x 1 3/8in, Black (1832)
- ULTRATECH Ultra-Sidewinder, 24 Ft System (1820)
- ULTRATECH Ultra-Sidewinder, Large 3 ft. System, ABS (1840)
- ULTRATECH Ultra-Sidewinder, Medium 1 ft. System, ABS (1833)
- ULTRATECH Ultra-Sidewinder, Large 3 ft. System, ABS (1842)
- CHECKERS Cable Protector, Hinged, 5 Channels, 3 ft. (GD5X75-O/B)
- Ultratech Cable Protectors