Shop All Spill Containment Accessories
Ultratech
Ultra Roof Drip Diverter 20' X 20'
Mfr # 1790
Zoro # G908813891
product price: $671.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$671.99
Free 30-Day Returns
Key Features
- Length 20 ft
- Width 20 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 1790
- Zoro # G908813891
- UPC # 808416017908
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 20 ft |
Width | 20 ft |
Description
Ultra roof drip diverter catch roof leaks and divert them away from expensive machinery and equipment. Large vinyl coated fabric catches leaks and channels them to a standard hose hook-up. A garden hose not included can then be directed to the proper drainage point. Lightweight material is flame retardant. Heavy-duty d rings are securely attached in each corner to make installations quick and easy.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Anchor Connector Sling (10002182)
- PIG PIG Vertical Mat Roll Holder, Black, Steel (GEN249)
- SELLSTROM Safety Glasses X330 Series (S73401)
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Orange (454734)
- ULTRATECH Spill Containment Berm, 16 ft.Lx12 ft.W (8462)
- ULTRATECH Drain Plug (9960)
- ULTRATECH Spill Cont. Berm, Foam Wall, 1246 gal., PVC (8474)
- ULTRATECH Drum Storage, Yellow, 33" L (1041)
- ULTRATECH Spill Cont. Berm, Foam Wall, 359 gal., PVC (8475)
- ULTRATECH Drum Spill Containment Pallet, 53" L (1011)
- ULTRATECH Collapsible Wall Containment Berm, 748gal (8400)
- Ultratech Spill Containment Accessories