Shop All Secondary Spill Containment
Ultratech
Ultra-Rapid Boom - 50'
Mfr # 9690
Zoro # G005578594
product price: $2,993.99
/ea
Free Shipping & Returns
$2,993.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 9690
- Zoro # G005578594
- UPC # 808416101317
- Country of Origin Israel
- Category Secondary Spill Containment
Description
Real-Time Spill Response. Portable- lightweight and portable design supporting a rapid response containment in less than an hour. Easy Handling- Easy-to-use and only requires two non-specialized personnel. Convenient- Instead of bringing people and equipment to site after the spill, the equipment is available on site for rapid deployment. Immediate Response- Contain marine oil spills immediately without heavy machinery or trained responders. Better Containment- Improve oil spill response effectiveness by containing oil when the spill occurs and stopping its spread thereby supporting clean-up methods. Reduced Impact- Helps avoid/reduce costly clean-up measures, infrastructure shutdowns, negative press and regulatory fines. Smart Design- Durable and designed to respond effectively in coastal and inland waterways as well as offshore. Unlimited Length- Contains any size spill with unlimited length capacity. Less Storage Required- Requires 20-33% less storage space than ordinary containment boom. An all-terrain vehicle can carry 500ft. and a 20 ft. container can hold 7,500 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Hard Hat Suspension, For 52LC84-52LC91 (52LD15)
- NAPCO Lock, White, For Gemini Panels (LOCK-8)
- S AND H INDUSTRIES ALC 41424 Nylon Blast Suit Blue XXL, Nylon/Cotton (41424)
- TRANSFORMING TECHNOLOGIES ESD Inspection Gloves, Palm Coated, X-Large (GL4505P)
- ULTRATECH Covered Triple IBC Containment Unit, 355 gal Spill Capacity, Polyethylene (1166)
- ULTRATECH Spill Tray, 24 gal Spill Capacity, Polyethylene (2372)
- ULTRATECH Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 4500 lb, Polyethylene (9610)
- ULTRATECH Fluorinated Spill Deck, 11 gal Spill Capacity, 1 Drum, 1500 lb, Fluorinated Polyethylene (1323)
- ULTRATECH Drum Spill Deck, 44 gal Spill Capacity, 4 Drum, 6000 lb., Polyethylene (1072)
- ULTRATECH Drum Spill Containment Pallet, 68 gal Spill Capacity, 4 Drum, 3875 lb., Steel (1182)
- EAGLE MFG Drum Spill Containment Platform, For (1) Drum, 15 Gallon Spill Capacity, 2000 lb Load Capacity (1633)
- Ultratech Spill Control Supplies