Shop All Spill Containment Accessories
Ultratech
Ultra-Containment Berm, Compact Model - 10' X 10' X 1' - 24 MIL PVC
Mfr # 8694
Zoro # G005578570
product price: $1,679.99
/ea
Free Shipping & Returns
$1,679.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 10 ft
- Height 1 ft
- Width 10 ft
- Spill Capacity 749 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 8694
- Zoro # G005578570
- UPC # 808416101515
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 10 ft |
Height | 1 ft |
Width | 10 ft |
Details
Spill Capacity | 749 gal |
Description
Compact Design Folds Into A Tight Package - Minimal Space Required To Store Onboard Trucks And Hazmat Response Vehicles. Compact, lightweight, portable design - no inflation required. Protect heavy equipment from spills during filling, discharging, cleaning and maintenance. Smaller sizes provide total containment of drums, tanks, generators, compressors and other equipment prone to leaks and spills. Sidewalls lower quickly to allow drive-in/ drive-out. Helps meet SPCC and EPA Container Storage Regulation 40 CFR 264.175. Custom Sizes Available.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR MED Project Imp Gloves (EXO2-PIG-03-M)
- ALLEGRO INDUSTRIES Wash Bucket (4001-03)
- CONDOR Nitrile Coated Gloves, Full Coverage, Black/White, S, PR (20GZ61)
- ROCKPORT WORKS Work Shoes, Stl, Mn, 11-1/2, Blk, PR (RK6761)
- ULTRATECH Spill Cont. Berm, Economy, 1496 gal. (8270)
- ULTRATECH Spill Cont. Berm, Economy, 2244gal, 15 ft L (8280)
- ULTRATECH UltraTech 8400 Ultra-Containment Berm®, Collapsible Wall, 10'x 10', Copolymer 2000„¢ (8400)
- ULTRATECH Sandless Sandbag, PK6 (5430)
- ULTRATECH Ultra-Containment Berm, Mini Foam Wall Model - 3' x 3' x 6" (8845)
- ULTRATECH Spill Cont. Berm, Foam Wall, 498 gal., PVC (8471)
- PIG Latching Pail Lid, Red (DRM1200-RD)
- Ultratech Spill Control Supplies