Shop All Funnels & Accessories
Ultratech
Ultra-Burp-Free Funnel, Standard Style
Mfr # 0651
Zoro # G708619631
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Type Funnel with Cover
- Height 11 in
- Color Black & Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 0651
- Zoro # G708619631
- UPC # 808416006513
- Country of Origin United States
- Category Funnels & Accessories
Dimensions
Height | 11 in |
Details
Material | Polyethylene |
Type | Funnel with Cover |
Color | Black & Red |
Description
All-polyethylene construction will not rust or corrode and provides excellent chemical resistance. feature a built-in vent to virtually eliminate splashing or burping when pouring liquids. Threaded brass insert screws into a standard 2 drum bung or tank cap. Hinged and lockable lid prevents unauthorized access.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUGGED LINER 19-C SILVERADO 1500 REAR FENDER WELL WHEEL LINERS BLACK (WWC19)
- GARMIN Lithium-ion Battery Pack f/Rino 6xx / 7xx (010-11599-10)
- STANDARD IGNITION PCV Valve, V100 (V100)
- BLACK BULL Rolling Creeper Work Seat (RCWST)
- ULTRATECH Drum Funnel with Lid, 13 3/8, with Spout (651)
- ULTRATECH Drum Funnel, 11 In, with Spout (497)
- ULTRATECH Ultra-Universal Funnel with Spout (0471)
- ULTRATECH Drum Funnel, Dia 23 5/8 In, Spout (482)
- ULTRATECH Drum Funnel with Lid, 26.5 In, with Spout (499)
- ULTRATECH Drum Funnel with Lid, 22 In, with Spout (656)
- LUBRIMATIC Painted Measure, 2 qt., Steel, Black (75-662)
- Ultratech Funnels & Accessories