Shop All Spill Containment Accessories
Ultratech
Ultra-Berm Builder, Wall Sections - 6" PR
Mfr # 8677
Zoro # G405578583
product price: $527.99
/pr
Free Shipping & Returns
$527.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 66 in
- Length 9 in
- Type Wall Section
- Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 8677
- Zoro # G405578583
- UPC # 808416101270
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 66 in |
Length | 9 in |
Height | 6 in |
Details
Type | Wall Section |
Description
Build a barrier around machinery or equipment that is permanently mounted or cannot easily be moved or wherever a berm wall is needed. Component system provides flexibility to create a semi-permanent, high-visibility custom barrier. Durable, vinyl covering resists oils, coolants and most chemicals. Economical containment for leaks and spill around machinery and equipment- no need to build expensive cement or angle iron curbs. High-visibility yellow color draws attention to barrier for increased safety. Easy removal requires only a flat-bladed shovel. Cut to length and secure to floor with included sealant, then seal seams with the vinyl adhesive
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Constant Flow Poly Fog Nozzle NPSH, 2" (CFB200S)
- INTERNATIONAL ENVIROGUARD MicroGuard MP®, Microporous Shoe Cover, Shoe Covers, L, White, PK400 (8101)
- PROPAC PONCHO (D8006)
- NOTRAX Rubber, 18 in Long x 18 in Wide (570S1818BL)
- ULTRATECH UltraTech Ultra-Repair Putty (2120)
- ULTRATECH Coverd Drum Spll Cntnmnt Pallet, 54 in. L (1080)
- ULTRATECH Spill Tray, Yellow, Spill Cap. 14 gal. (2352)
- ULTRATECH Berm Builder, Corner (8642)
- ULTRATECH Drum Spill Containment Pallet, 53" L (1011)
- ULTRATECH Ultra-Containment Berm, Mini Foam Wall Model - 6' x 6' x 6" (8847)
- ULTRATECH Drum Storage, Yellow, 34" L (1043)
- Ultratech Spill Control Supplies