Shop All Spill Containment Accessories
Ultratech
Ultra-Berm Builder, Wall Sections - 4" PR
Mfr # 8674
Zoro # G605578581
product price: $359.99
/pr
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wall Section
- Width 66 in
- Length 7.25 in
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 8674
- Zoro # G605578581
- UPC # 808416101249
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 66 in |
Length | 7.25 in |
Height | 4 in |
Details
Type | Wall Section |
Description
Build a barrier around machinery or equipment that is permanently mounted or cannot easily be moved or wherever a berm wall is needed. Component system provides flexibility to create a semi-permanent, high-visibility custom barrier. Durable, vinyl covering resists oils, coolants and most chemicals. Economical containment for leaks and spill around machinery and equipment- no need to build expensive cement or angle iron curbs. High-visibility yellow color draws attention to barrier for increased safety. Easy removal requires only a flat-bladed shovel. Cut to length and secure to floor with included sealant, then seal seams with the vinyl adhesive
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Repair Tag, 5-3/4 x 3 In, R/Wht, PK25 (3XDP3)
- WATSON GLOVES Van Goat Ansi Cut A5 Goatskin Gauntlet W/ TPR-Xlarge PR (549TPR-X)
- PIONEER Multi Pocket Mesh Vest, Green, Small (V1024860U-S)
- SELLSTROM Faceshield Assy, Anti-Fog, with Headgear (S38440)
- ULTRATECH Rolltop Drum Spill Contnment, 1 Drum (9640)
- ULTRATECH UltraTech Ultra-Utility Tray - 18 Gallon Capacity (1034)
- ULTRATECH Spill Cont. Berm, Foam Wall, 359 gal., PVC (8475)
- ULTRATECH Coverd Drum Spll Cntnmnt Pallet, 54 in. L (1080)
- ULTRATECH Drum Storage, Yellow, 34" L (1040)
- ULTRATECH Bulkhead Fitting, 1 In. W, Polypropylene (1073)
- PIG Drainage Hose, Clear, 10 ft. L (TLS690)
- Ultratech Spill Control Supplies