Shop All Spill Containment Accessories
Ultratech
Ultra-Berm Builder Wall Ends, 6" PR
Mfr # 8679
Zoro # G205578554
original price:
$403.45
13% off
new price: $348.99
/pr
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wall End
- Length 9 in
- Height 6 in
- Width 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 8679
- Zoro # G205578554
- UPC # 808416101294
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 9 in |
Height | 6 in |
Width | 7 in |
Details
Type | Wall End |
Description
Build a barrier around machinery or equipment that is permanently mounted or cannot easily be moved or wherever a berm wall is needed. Component system provides flexibility to create a semi-permanent, high-visibility custom barrier. Durable, vinyl covering resists oils, coolants and most chemicals. Economical containment for leaks and spill around machinery and equipment- no need to build expensive cement or angle iron curbs. High-visibility yellow color draws attention to barrier for increased safety. Easy removal requires only a flat-bladed shovel. Cut to length and secure to floor with included sealant, then seal seams with the vinyl adhesive
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Nitrile Disposable Gloves, 3.15 mil Palm, Nitrile, Powder-Free, XL ( 10 ), 100 PK, Blue (2VLY5)
- DURABLE CORP E 3' X 5' Charcoal Entrance Mat Entrance Mat (654S35CH)
- KISHIGO S, Lime Class 2, Contrasting Mesh Vest (1056-S)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1992X)
- ULTRATECH Drum Storage, Yellow, 34" L (1043)
- ULTRATECH Spill Berm Connector (2101)
- ULTRATECH Ultra-Containment Berm, Mini Foam Wall Model - 5' x 5' x 6" (8846)
- ULTRATECH Spill Cont. Berm, Rapid Rise, 3590 gal. (8712)
- ULTRATECH Ultra-Spill Berm Builder Kit (8640)
- ULTRATECH Spill Berm Corner, Polyurethane (2102)
- SPILL TECH ENVIRONMENTAL SpillTech WPIL10 Oil-Only Net Bags, 6"W X 16"L X 21"H, 10 Per Pack (WPIL10)
- Ultratech Spill Control Supplies