Shop All Spill Containment Accessories
Ultratech
Ultra-Berm Builder, Wall End Sections - 4" PR
Mfr # 8676
Zoro # G405578552
original price:
$343.08
12% off
new price: $298.99
/pr
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.25 in
- Height 4 in
- Type Wall End
- Width 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 8676
- Zoro # G405578552
- UPC # 808416101263
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 7.25 in |
Height | 4 in |
Width | 7 in |
Details
Type | Wall End |
Description
Build a barrier around machinery or equipment that is permanently mounted or cannot easily be moved or wherever a berm wall is needed. Component system provides flexibility to create a semi-permanent, high-visibility custom barrier. Durable, vinyl covering resists oils, coolants and most chemicals. Economical containment for leaks and spill around machinery and equipment- no need to build expensive cement or angle iron curbs. High-visibility yellow color draws attention to barrier for increased safety. Easy removal requires only a flat-bladed shovel. Cut to length and secure to floor with included sealant, then seal seams with the vinyl adhesive
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger High Voltage Sign - Bilingual (ESD49PB)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, L, 1 PR (80-600-VEND)
- SALISBURY Beard Net-Fire Resistant, Gray, Universal (BN-1)
- INNOTEX Fire Hood, Gray/Red, M/L, 21" L (INNOTEX GRAY 35)
- ULTRATECH Drum Spill Containment Pallet, 51" L (1230)
- ULTRATECH Sealing Caulk, PK6 (8644)
- ULTRATECH UltraTech Ultra-Utility Tray - 18 Gallon Capacity (1034)
- ULTRATECH Drum Storage, Yellow, 33" L (1041)
- ULTRATECH Absorbent Roll, Gray, 36" L (5207)
- ULTRATECH Spill Containment Berm, 16 ft.Lx12 ft.W (8462)
- CONDOR Containment Berm, 4488 gal. Spill Cap. (BD-1250-AL-L-C)
- Ultratech Spill Control Supplies