Shop All Spill Containment Accessories
Ultratech
Ultra-Berm Builder, Plus - Wall End Sections - 2" PR
Mfr # 8673
Zoro # G105578579
product price: $253.99
/pr
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 8 in
- Includes Mounting Strips & Anchors
- Type Wall End
- Length 5.5 in
- Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 8673
- Zoro # G105578579
- UPC # 808416101232
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 8 in |
Length | 5.5 in |
Height | 5 in |
Details
Includes | Mounting Strips & Anchors |
Type | Wall End |
Description
Drive-over barrier provides-heavy-duty custom containment. Create permanent containment on concrete, asphalt and most sealed areas. Heavy-duty, 40 -ounce, vinyl-coated fabric can withstand traffic from trucks, forklifts and other vehicles. Open-cell foam core compresses to approximately 1/4" when driven over and springs back to shape when vehicle passes. Secures to the floor with sealant (not included) and is reinforced with pre-drilled aluminum mounting strips (included) and steel anchors (included). Can be used with standard Ultra-Berm Builder.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Letter And Number Punch Set Of 36 Piece 3/8 Inch (19271)
- BRADY Blind Flange Lockout Device, Red (149228)
- LYLE Stop Sign, 30" W, 30" H, English, Aluminum, Red (R1-1-30HA)
- ARIAT FR Pullover Hoodie, Men's, 2XL (10032830)
- ULTRATECH Spill Tray, Black, Spill Cap. 16.5 gal. (2328)
- ULTRATECH Rapid Rise Containment Berm, 179gal (8430)
- ULTRATECH Pop-Up Pool Container (8155)
- ULTRATECH Spill Cont. Berm, Collapsible, 1496 gal. (8550)
- ULTRATECH Ultra-Containment Berm, Mini Foam Wall Model - 3' x 3' x 6" (8845)
- ULTRATECH UltraTech 8400 Ultra-Containment Berm®, Collapsible Wall, 10'x 10', Copolymer 2000„¢ (8400)
- QUICK DAM Flood Bag Emergency Kit (QDGG1248-5)
- Ultratech Spill Containment Accessories