Shop All Spill Containment Accessories
Ultratech
Ultra-Berm Builder, Plus - Mounting Strips and Anchors - 2"
Mfr # 8671
Zoro # G305578560
product price: $509.99
/ea
Free Shipping & Returns
$509.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 150 in
- Length 5.5 in
- Type Straight Wall Section
- Includes Mounting Strips & Anchors
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 8671
- Zoro # G305578560
- UPC # 808416101218
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 150 in |
Length | 5.5 in |
Height | 2 in |
Details
Type | Straight Wall Section |
Includes | Mounting Strips & Anchors |
Description
Drive-over barrier provides-heavy-duty custom containment. Create permanent containment on concrete, asphalt and most sealed areas. Heavy-duty, 40 -ounce, vinyl-coated fabric can withstand traffic from trucks, forklifts and other vehicles. Open-cell foam core compresses to approximately 1/4" when driven over and springs back to shape when vehicle passes. Secures to the floor with sealant (not included) and is reinforced with pre-drilled aluminum mounting strips (included) and steel anchors (included). Can be used with standard Ultra-Berm Builder.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 212 PERFORMANCE TIG Welding Gloves, Goatskin Palm, 3XL, PR (ARCTIGE-00-013)
- SKULLERZ BY ERGODYNE Safety Glasses, Smoke Anti-Fog, Scratch-Resistant (SKOLL-AF)
- OBERON Rubber Electrical Gloves, Size 12 (RG-B-C1-R14-12)
- PIG Lite-Dri Loose Absorbent, 5 lb, PK8 (PLP218)
- ULTRATECH Drum Storage, Yellow, 34" L (1040)
- ULTRATECH Drum Spill Containment Pallet, 51" L (1230)
- ULTRATECH UltraTech Ultra-Repair Putty (2120)
- ULTRATECH UltraTech 8641 Ultra-Berm Builder® Straight Section, 15' x 5 1/2" x 2" (8641)
- ULTRATECH Drum Spill Containment Pallet, 54-1/2" L (2222)
- ULTRATECH Spill Berm Connector (2101)
- SPILLTECH Absorbent Pillow, 12" W, 8" L, Gray, PK30 (GFPIL812)
- Ultratech Spill Containment Accessories