Shop All Spill Containment Accessories
Ultratech
Ultra-Berm Builder, Plus - Corners - 2" PR
Mfr # 8672
Zoro # G205578585
product price: $340.99
/pr
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Corner
- Includes Mounting Strips & Anchors
- Width 11 in
- Height 2 in
- Length 5.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 8672
- Zoro # G205578585
- UPC # 808416101225
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 11 in |
Height | 2 in |
Length | 5.5 in |
Details
Type | Corner |
Includes | Mounting Strips & Anchors |
Description
Drive-over barrier provides-heavy-duty custom containment. Create permanent containment on concrete, asphalt and most sealed areas. Heavy-duty, 40 -ounce, vinyl-coated fabric can withstand traffic from trucks, forklifts and other vehicles. Open-cell foam core compresses to approximately 1/4" when driven over and springs back to shape when vehicle passes. Secures to the floor with sealant (not included) and is reinforced with pre-drilled aluminum mounting strips (included) and steel anchors (included). Can be used with standard Ultra-Berm Builder.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Cooling Hat, Universal (6615)
- AVERY Label, Sign, Rem, 5X7, Wht, 30Pk (AVE61511)
- DANNER Size 9 Men's 8 in Work Boot Alloy Work Boot, Black (17311-9D)
- VF WORKWEAR Coverall, Chest 44In., Navy (CC14NV RG 44)
- ULTRATECH Ultra-Containment Berm, Foam Wall Plus Model - 10' x 10' x 4" - 22oz (24 mil) PVC (8959)
- ULTRATECH Drum Spill Containment Pallet, 40" L (9607)
- ULTRATECH Drum Storage, Yellow, 33" L (1041)
- ULTRATECH Rolltop Drum Spl Contnmnt, 2 Drum (9612)
- ULTRATECH Spill Cont. Berm, Economy, 2244gal, 15 ft L (8280)
- ULTRATECH Drum Spill Containment Pallet, 53" L (1011)
- PIG Sediment Drain Filter, 29" L, 29" W, 20" H (FLT746-WPT)
- Ultratech Spill Control Supplies