Shop All Spill Containment Accessories
Ultratech
Ultra-Berm Builder, Corners - 6" PR
Mfr # 8678
Zoro # G805578558
product price: $351.99
/pr
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 in
- Height 6 in
- Type Corner
- Width 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 8678
- Zoro # G805578558
- UPC # 808416101287
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 9 in |
Height | 6 in |
Width | 15 in |
Details
Type | Corner |
Description
Build a barrier around machinery or equipment that is permanently mounted or cannot easily be moved or wherever a berm wall is needed. Component system provides flexibility to create a semi-permanent, high-visibility custom barrier. Durable, vinyl covering resists oils, coolants and most chemicals. Economical containment for leaks and spill around machinery and equipment- no need to build expensive cement or angle iron curbs. High-visibility yellow color draws attention to barrier for increased safety. Easy removal requires only a flat-bladed shovel. Cut to length and secure to floor with included sealant, then seal seams with the vinyl adhesive
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Elec. Glove Protector, 8, White, PR (5EU28)
- CONDOR Disposable Pants , 2XL/3XL , White , polypropylene , Elastic Waist (26W792)
- PIP Reversible Inspection Glove, Cotton, PK12 (97-520J)
- ONGUARD Bib Overall, Mens, 5XL, Green, PVC (7105000)
- ULTRATECH Spill Cont. Berm, Rapid Rise, 2692 gal. (8711)
- ULTRATECH Spill Containment Berm, 16 ft.Lx12 ft.W (8462)
- ULTRATECH Spill Tray, Black, Spill Cap. 14 gal. (2350)
- ULTRATECH Drum Spill Containment Pallet, 51" L (802)
- ULTRATECH Tarp Cover, Black, 12" L (8305)
- ULTRATECH Spill Pallet, 48-13/16" L (3000800)
- QUICK DAM Portable Flood Dam, Polymer, 10 ft. L, PK12 (WUB210-12)
- Ultratech Spill Control Supplies