Shop All Spill Containment Accessories
Ultratech
Ultimate Berm, CP2K, 60 ft. L, 12 ft. W
Mfr # 8505
Zoro # G9932815
original price:
$5,123.06
10% off
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$4,587.99
Free 30-Day Returns
Key Features
- Outside Dia. 144 1/2 ft
- Width 12 ft
- Includes Berm and Supports Only, Ultimate Model
- Color Black
- Inside Dia. 144 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultratech
- MFR # 8505
- Zoro # G9932815
- UPC # 808416085051
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Outside Dia. | 144 1/2 ft |
Width | 12 ft |
Inside Dia. | 144 ft |
Height | 12 in |
Length | 60 ft |
Dimensions | 12 ft W x 60 ft L |
Details
Item | Ultimate Berm |
Includes | Berm and Supports Only, Ultimate Model |
Color | Black |
Standards | 40 CFR 264.175, SPCC 40 CFR12 |
Spill Capacity | 5,385 gal |
Material | Copolymer 2000 |
Supports EPA Compliance | 40 CFR 264.175 |
Product Type | Drive-In/Out Containment Berm |
Sidewall Type | U-Frame with Swivel Legs |
Series | Ultra |
Material Thickness | 30 mil |
Supports SPCC Compliance | Yes |
Recycled Content (%) | No Recycled Content |
Shape | Rectangle |
Sidewall Support Material | PVC |
Indoor/Outdoor Use | Outdoor |
Spill Capacity, gal. | 5,385 gal |
Supports NPDES Compliance | Yes |
Description
Ultimate Berm, Color Black, Dimensions 12 ft W x 60 ft L, Height 12 in, Includes Berm and Supports Only, Ultimate Model, Indoor/Outdoor Use Outdoor, Length 60 ft, Material Copolymer 2000, Material Thickness 30 mil, Recycled Content ( Percent) No Recycled Content, Series Ultra, Shape Rectangle, Sidewall Support Material PVC, Sidewall Type U-Frame with Swivel Legs, Product Type Drive-In/Out Containment Berm, Spill Capacity, gal. 5,385 gal, Standards 40 CFR 264.175, SPCC 40 CFR12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Label Cassette, 200, 0.5x1.5 (S050X150VAC)
- CONDOR Mechanics Gloves, S, Black, Spandex/Neoprene (42KZ59)
- MCR SAFETY Nitrile Coated Gloves, Full Coverage, Blue, L, PR (9781L)
- FIBRE-METAL BY HONEYWELL Faceshield Visor, Clear, Propionate (4178CLBP)
- ULTRATECH Tarp Cover, Black, 12" L (8305)
- ULTRATECH UltraTech 8645 Ultra-Berm BuilderĀ®, Vinyl Adhesive, 8 oz. Tube (8645)
- ULTRATECH Rolltop Drum Spl Cntnmnt, 79 in. H (9636)
- ULTRATECH Spill Cont. Berm, Economy, 3366 gal. (8281)
- ULTRATECH Fluorinated Bulkhead Fitting, 1 In. W (1473)
- ULTRATECH Ultra-Containment Berm, Mini Foam Wall Model - 3' x 3' x 6" (8845)
- ENPAC TracMat For 12x60 Berm, 2, 3x60, PK2 (48-360-TM2)
- Ultratech Spill Control Supplies