Shop All Secondary Spill Containment
Ultratech
Twin IBC Containment Unit, 535 gal Spill Capacity, 8000 lb., Polyethylene
Mfr # 1140
Zoro # G9870253
product price: $2,112.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,112.99
Free 30-Day Returns
Key Features
- Spill Capacity 535 gal
- Drain Included No
- Spill Containment Load Capacity 8,000 lb
- Length 124 1/2 in
- Standards 40 CFR 264.175, EPA, SPCC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 1140
- Zoro # G9870253
- UPC # 808416011401
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 124 1/2 in |
Width | 61 5/8 in |
Height | 22 in |
Dimensions | 124 1/2 in L x 61 5/8 in W x 22 in H |
Description
Twin IBC Containment Unit, Uncovered, Spill Capacity 535 gal, Spill Containment Load Capacity 8,000 lb, Length 124 1/2 in, Width 61 5/8 in, Height 22 in, Drain Included No, Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE 817WP XL Black Reinforced Thermal Waterproof Winter Work Gloves (17375)
- PIG Storm Drain Filtration Insert System (FLT755)
- ZORO SELECT Hex Nipple, MNST, 2-1/2 In (6AKC9)
- AMMEX Nitrile Disposable Gloves, Nitrile, L, Black (GPNB46100)
- ULTRATECH Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 2400 lbs., Polyethylene (1341)
- ULTRATECH Ultra-Spill Deck(R), 22 gal Spill Capacity, 4 Drum, 6000 lbs., Polyethylene (1352)
- ULTRATECH UltraTech Ultra-IBC Spill Pallet® Plus 1157 with No Drain (1157)
- ULTRATECH IBC Containment Unit, 355 gal Spill Capacity, Polyethylene (1126)
- ULTRATECH Drum Spill Containment Pallet Plus, 62 gal Spill Capacity, 1 Drum, 800 lb., Polyethylene (9606)
- ULTRATECH Ultra Spill Pallet(R), Economy Model, 66 gal Spill Capacity, 4 Drum, 3000 lb, Polyethylene (1113)
- EAGLE MFG Drum Spill Containment Pallet, for (2) Drums, 30 Gallon Spill Capacity, 5000 lb Load Capacity (1632)
- Ultratech Secondary Spill Containment