Shop All Spill Containment Accessories
Ultratech
Track Belt, Green, 30" L
Mfr # 8344
Zoro # G7337751
product price: $859.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$859.99
Free 30-Day Returns
Key Features
- Length 66 ft
- Height 2"
- Material Polyester Blended PVC
- Standards Made in the USA
- Width 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 8344
- Zoro # G7337751
- UPC # 808416083446
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 66 ft |
Height | 2" |
Width | 30 in |
Mat Width | 30 in |
For Use With Berm Length | 66 ft |
Mat Dimensions | 66 ft x 30 in |
Mat Length | 66 ft |
Details
Material | Polyester Blended PVC |
Item | Track Belt |
Standards | Made in the USA |
Color | Green |
For Use With | Containment Berms |
Type | Track Belt (Set of 2) - 18 oz. PVC |
Product Type | Collapsible Spill Berm Traction Mats |
Product Weight | 173 lb |
Indoor/Outdoor Use | Outdoor |
Series | Ultra Track Belts |
Components Included | (2) 66 ft x 30 in Traction Mats |
Number of Traction Mats | 2 |
Description
Track Belt, Color Green, Components Included (2) 66 ft x 30 in Traction Mats, For Use With Berm Length 66 ft, Indoor/Outdoor Use Outdoor, Mat Dimensions 66 ft x 30 in, Mat Length 66 ft, Mat Width 30 in, Material Polyester Blended PVC, Number of Traction Mats 2, Product Type Collapsible Spill Berm Traction Mats, Product Weight 173 lb, Series Ultra Track Belts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 18 Denim Sleeve (39818)
- LABELMASTER GHS Exclamation Mark Label, 4inx4in, 100 (GHIS0066)
- SAFETYSHIRTZ SS360 American Grit Class 3 Long Sleeve T-Shirt, Safety Green, 4XL (65111318XXXXL)
- STRANCO Die Cut Number Label, 8 (DBV-SINGLE-8-8)
- ULTRATECH Spill Pallet, 48-13/16" L (3000800)
- ULTRATECH UltraTech Ultra-Oil Blanket, Replacement, No Tethers or Anchors (5207)
- ULTRATECH Spill Berm Connector (2101)
- ULTRATECH Spill Berm Corner, Polyurethane (2102)
- ULTRATECH Sealing Caulk, PK6 (8644)
- ULTRATECH IBC Spill Pallet Assembly Kit (1118)
- ENPAC Catch Basin Insert, 500 gpm, Black (4343)
- Ultratech Spill Containment Accessories