Shop All Spill Containment Accessories
Ultratech
Track Belt, Green, 30" L
Mfr # 8343
Zoro # G7337736
product price: $675.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$675.99
Free 30-Day Returns
Key Features
- For Use With Containment Berms
- Color Green
- Standards Made in the USA
- Length 56 ft
- Width 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 8343
- Zoro # G7337736
- UPC # 808416083439
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 56 ft |
Width | 30 in |
Height | 2" |
Mat Width | 30 in |
Mat Length | 56 ft |
Mat Dimensions | 56 ft x 30 in |
For Use With Berm Length | 56 ft |
Details
For Use With | Containment Berms |
Color | Green |
Standards | Made in the USA |
Material | Polyester Blended PVC |
Item | Track Belt |
Type | Track Belt (Set of 2) - 18 oz. PVC |
Product Weight | 144 lb |
Series | Ultra Track Belts |
Indoor/Outdoor Use | Outdoor |
Number of Traction Mats | 2 |
Components Included | (2) 56 ft x 30 in Traction Mats |
Product Type | Collapsible Spill Berm Traction Mats |
Description
Track Belt, Color Green, Components Included (2) 56 ft x 30 in Traction Mats, For Use With Berm Length 56 ft, Indoor/Outdoor Use Outdoor, Mat Dimensions 56 ft x 30 in, Mat Length 56 ft, Mat Width 30 in, Material Polyester Blended PVC, Number of Traction Mats 2, Product Type Collapsible Spill Berm Traction Mats, Product Weight 144 lb, Series Ultra Track Belts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Latex Coated Gloves, 3/4 Dip Coverage, Yellow, Mens, 12PK (55-3273)
- MSA SAFETY V-Gard Front Brim Hard Hat, Slotted, Cap Style, Type 1, Class E, Staz-On Pinlock Suspension, Gold (464852)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 18 in Length, 24872 (A-1218-24872)
- EATON Mounting Base, Black, SL7 Tower Lights (SL7-CB-T-100)
- ULTRATECH Self-Bailer, 28 x 3 1/2 In. (9935)
- ULTRATECH Drum Spill Containment Pallet, 51" L (802)
- ULTRATECH Ultra-IBC Twin Spill Pallet, Steel Model (1183)
- ULTRATECH Sandless Sandbag, PK6 (5430)
- ULTRATECH Spill Containment Berm, 16 ft.Lx12 ft.W (8462)
- ULTRATECH Ultra-Containment Berm, Mini Foam Wall Model - 3' x 3' x 6" (8845)
- QUICK DAM Flood Barrier, Polyurethane (QDWC1020)
- Ultratech Spill Containment Accessories