Shop All Secondary Spill Containment
Ultratech
Tarp for IBC Spill Pallet, 63-1/2 In. L
Mfr # 1159
Zoro # G0867255
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards SPCC and EPA
- Width 63 1/2 in
- For Use With IBC Spill Pallet
- Length 63 1/2 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 1159
- Zoro # G0867255
- UPC # 808416011593
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Width | 63 1/2 in |
Length | 63 1/2 in |
Height | 52 in |
Dimensions | 63 1/2 in x 63 1/2 in x 52 in |
Details
Standards | SPCC and EPA |
For Use With | IBC Spill Pallet |
Item | Tarp |
Color | Yellow |
Material | Polyethylene |
Product Type | Pull Over Cover |
Recycled Content (%) | No Recycled Content |
For Use With Mfr. Model Number | 1157,1158 |
Manufacturer Warranty | 5 yr |
Rigid/Flexible | Flexible |
For Use With Pallet Type or Truck | IBC Pallet |
For Use With Brand | Ultratech |
Document Pouch | No |
Description
Tarp, Color Yellow, For Use With Grainger Item Number 4LNV6, 4LNV7, For Use With Mfr. Model Number 1157,1158, Dimensions 63 1/2 in x 63 1/2 in x 52 in, Document Pouch No, For Use With IBC Spill Pallet, For Use With Brand Ultratech, For Use With Pallet Type or Truck IBC Pallet, Height 52 in, Length 63 1/2 in, Manufacturer Warranty 5 yr, Material Polyethylene, Product Type Pull Over Cover, Recycled Content ( Percent) No Recycled Content, Rigid/Flexible Flexible, Standards SPCC and EPA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Decal, Warning Electrical Hazard, 7 x 5", LCU6-0003-RD_7X5 (LCU6-0003-RD_7X5)
- ZORO SELECT Boot Brush with Scraper, Stl Frame (4042414)
- MASTER MAGNETICS Magnetic Strip, 50 ft. L, 1 In W (AG40ACX50)
- NOTRAX Entrance Runner, Charcoal, 3 ft. W x 6 ft. L (138S0036CH)
- ULTRATECH Spill Pad, 110 gal Spill Capacity, 4 Drum, 6000 lb., Polyethylene (2361)
- ULTRATECH IBC Containment Unit, 400 gal Spill Capacity, Polyethylene (1058)
- ULTRATECH Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 2400 lbs., Polyethylene (1346)
- ULTRATECH Ultra Spill Pallet(R), Economy Model, 66 gal Spill Capacity, 4 Drum, 3000 lb, Polyethylene (1113)
- ULTRATECH Spill Tray, 1.5 gal Spill Capacity, 18 oz PVC fabric (1335)
- ULTRATECH Ultra Spill Pallet(R), Economy Model, 66 gal Spill Capacity, 4 Drum, 3000 lb, Polyethylene (1112)
- ENPAC Drum Spill Containment Pallet, 7 gal Spill Capacity, 1 Drum, 2 lbs., PVC Fabric (5750-YE)
- Ultratech Secondary Spill Containment