Shop All Spill Containment Accessories
Ultratech
Tarp Cover, Black, 70" L
Mfr # 8334
Zoro # G7338007
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,553.99
Free 30-Day Returns
Key Features
- Material PVC Coated Fabric
- Color Black
- Standards Made in the USA
- For Use With UltraTech 15' x 66 Berms
- Width 840 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultratech
- MFR # 8334
- Zoro # G7338007
- UPC # 808416083347
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 840 in |
Length | 228 in |
Height | 28" |
Dimensions | 19 ft x 70 ft |
Details
Material | PVC Coated Fabric |
Item | Ground Tarp for Berms |
Color | Black |
Standards | Made in the USA |
For Use With | UltraTech 15' x 66 Berms |
Thickness | 38 in |
For Use With Mfr. Model Number | 8402,8614,8255,8486,8591,8666,8434,8212,8332,8507 |
Includes | (1) Tool Box, (1) Heat Gun - 110 volt, (1) Hand Roller, (4) Replacement Handles, (50) Each of the Following: 2 in round patches, 4 in round patches, 4 in x12 in patches |
Indoor/Outdoor Use | Outdoor |
Series | 8334 |
For Use With Brand | UltraTech |
Product Type | Spill Control Ground Mat |
Description
Ground Tarp for Berms, Color Black, Dimensions 19 ft x 70 ft, For Use With Brand UltraTech, For Use With Grainger Item Number 8AWL4,20JJ68,20JJ74,40CD11,40CD47,40CD61,5PTU3,53CN32,8AJM2,4LNV5, For Use With Mfr. Model Number 8402,8614,8255,8486,8591,8666,8434,8212,8332,8507, For Use with Series UltraTech 15' x 66 Berms, For Use With UltraTech 15' x 66 Berms
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Glasses, Clr Tmpls, In/Out, Anti-Fog, Indoor/Outdoor Mirror Anti-Fog, Scratch-Resistant (17060)
- NEESE Outerwear Universal 35 Coat w/Snaps-Green-2X (35001-31-1-GRN-2X)
- CARHARTT T-Shirt, Heather Gray, 3XL (K87-HGY 3XL REG)
- WINTER WALKING Traction Device, Unisex, Men's 13-1/2, PR (JD6612-XXL)
- ULTRATECH Spill Cont. Berm, Economy, 1496 gal. (8270)
- ULTRATECH Drum Storage, Yellow, 33" L (1041)
- ULTRATECH Drum Spill Containment Pallet, 51" L (1230)
- ULTRATECH Spill Containment Bern, Yellow, 48" L (3512)
- ULTRATECH Drum Spill Containment Pallet, 51" L (1231)
- ULTRATECH Spill Cont. Berm, Collapsible, 1496 gal. (8550)
- PIG Sediment Drain Filter, 29" L, 29" W, 20" H (FLT746-WPT)
- Ultratech Spill Containment Accessories