Shop All Spill Containment Accessories
Ultratech
Tarp Cover, Black, 64" L
Mfr # 8322
Zoro # G7337876
Free Shipping & Returns
$1,153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 192 in
- Height 28"
- Color Black
- For Use With UltraTech 12' x 60' Berms
- Standards Made in the USA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultratech
- MFR # 8322
- Zoro # G7337876
- UPC # 808416083224
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 192 in |
Height | 28" |
Width | 768 in |
Dimensions | 16 ft x 64 ft |
Details
Item | Ground Tarp for Berms |
Color | Black |
For Use With | UltraTech 12' x 60' Berms |
Standards | Made in the USA |
Material | PVC Coated Fabric |
Includes | (1) Tool Box, (1) Heat Gun - 110 volt, (1) Hand Roller, (4) Replacement Handles, (50) Each of the Following: 2 in round patches, 4 in round patches, 4 in x12 in patches |
Thickness | 38 in |
For Use With Mfr. Model Number | 8404,8612,8253,8479,8684,8658,8714,8229,8505 |
Series | 8322 |
Indoor/Outdoor Use | Outdoor |
For Use With Brand | UltraTech |
Product Type | Spill Control Ground Mat |
Description
Ground Tarp for Berms, Color Black, Dimensions 16 ft x 64 ft, For Use With Brand UltraTech, For Use With Grainger Item Number 8AWL3,20JJ66,20JJ72,40CD04,40CD40,40CD53,40CD80,40CC76,20JJ54, For Use With Mfr. Model Number 8404,8612,8253,8479,8684,8658,8714,8229,8505, For Use with Series UltraTech 12' x 60' Berms, For Use With UltraTech 12' x 60' Berms
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR U-Block Vest, Class1 Yellow/Grn, 4XL/5XL (53YK42)
- ANSELL TouchNTuff 92-675, Nitrile Disposable Gloves, 4.3 mil Palm, Nitrile, Powder-Free, L, Blue (565718)
- KIMTECH Purple Nitrile-Xtra, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, S (7), 500 PK, Purple (50601)
- BRADY Number Label, 5, 1-1/2 in. W x 3-1/2 in. H (3450-5)
- ULTRATECH Spill Cont. Berm, Economy, 1496 gal. (8270)
- ULTRATECH Spill Berm Corner, Polyurethane (2102)
- ULTRATECH Drum Spill Containment Pallet, 53" L (1011)
- ULTRATECH Rolltop Drum Spl Cntnmnt, 79 in. H (9636)
- ULTRATECH Berm Builder, Corner (8642)
- ULTRATECH Rapid Rise Containment Berm, 269gal (8431)
- SPILLTECH Spill Kit/Station, Drum, Oil-Based Liquids (SPKO-65-HV)
- Ultratech Spill Control Supplies