Shop All Spill Containment Accessories
Ultratech
Tarp Cover, Black, 12" L
Mfr # 8305
Zoro # G7337605
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5 ft x 60 in
- Fluids Absorbed Universal
- Width 5 ft
- Height 5"
- Length 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultratech
- MFR # 8305
- Zoro # G7337605
- UPC # 808416083057
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Size | 5 ft x 60 in |
Width | 5 ft |
Height | 5" |
Length | 5 ft |
Description
Product Type Sorbent Tarp for Ground, Fluids Absorbed Universal, For Use With Chemical or Metal Type Hydrocarbons, Size 5 ft x 60 in, Volume Absorbed Per Pad 384 gal, Volume Absorbed per Pkg. 3 gal, Color/Pattern Black, Material Geotextile, Number of Layers 3-ply
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODYEAR Goodyear "Moderna" Rubber Stair Treads - 9.75" x 29.75 (6 Pack) (10-104-017-6pk)
- MSA SAFETY Self Retracting Lanyard, 15.7lb cap, 30ft. (63210-00A)
- GVS-RPB Safety Lens (16-810)
- ANSELL Impact Resistant Touchscreen Gloves, M, PR (085)
- ULTRATECH Ultra-Containment Berm, Mini Foam Wall Model - 6' x 6' x 6" (8847)
- ULTRATECH Rapid Rise Containment Berm, 2333gal (8437)
- ULTRATECH Spill Cont. Berm, Economy, 1496 gal. (8270)
- ULTRATECH Spill Tray, Yellow, Spill Cap. 16.5 gal. (2351)
- ULTRATECH Drum Storage, Yellow, 34" L (1040)
- ULTRATECH Hose Stand, Gray, 16-1/2" L (8369)
- PIG PipeSock, 60" L, Black (FLT564)
- Ultratech Spill Containment Accessories