Shop All Spill Containment Accessories
Ultratech
Tarp Cover, Black, 11" L
Mfr # 8311
Zoro # G7337891
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 132 in
- For Use With UltraTech 4'x6', 6'x6' and 10'x10' Berms
- Standards Made in the USA
- Width 132 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 8311
- Zoro # G7337891
- UPC # 808416083118
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 132 in |
Width | 132 in |
Height | 3-1/2" |
Dimensions | 11 ft x 11 ft |
Details
Color | Black |
Item | Ground Tarp for Berms |
For Use With | UltraTech 4'x6', 6'x6' and 10'x10' Berms |
Standards | Made in the USA |
Material | PVC Coated Fabric |
For Use With Mfr. Model Number | 8405,8403,8400,8609,8610,8611,8250,8251,8252,8460,8461,8470,8570,8571,8572,8850,8852,8854,8654,8630,8631,8430,8431,8432,8208,8209,8210,8308,8309,8310 |
Includes | (1) Tool Box, (1) Heat Gun - 110 volt, (1) Hand Roller, (4) Replacement Handles, (50) Each of the Following: 2 in round patches, 4 in round patches, 4 in x12 in patches |
Thickness | 38 in |
Series | 8311 |
Product Type | Spill Control Ground Mat |
Indoor/Outdoor Use | Outdoor |
For Use With Brand | UltraTech |
Description
Ground Tarp for Berms, Color Black, Dimensions 11 ft x 11 ft, For Use With Brand UltraTech, For Use With Grainger Item Number 20JJ57,4LNV1,4LNV2,20JJ63,20JJ64,4LNP9,20JJ69,20JJ70,20JJ71,3ITW23,31TW24,40CC94,40CD26,40CD27, 40CD28, 49EL13, 49EL14, 49EL15, 40CD49, 53CN23, 53CN24, 5PTT8, 5PTT9, 5PTU0, 53CN28, 53CN29, 4LNT3, 4LNT4, 4LNT5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Drum Spill Containment Platform, for (2) Drums, 30 Gallong Spill Capacity, 5000 lb Load Capacity (1632D)
- PIP Latex Coated Gloves, Palm Coverage, Blue/Gray, L, 12PK (39-1310/L)
- POWERFLARE Softpack, 6, Red Lt, Ylw Shell (SP6-R-Y)
- DEXTERITY Work Gloves, Nitrile, XS, Red/Red, PR, PK12 (S13NSI-6)
- ULTRATECH Drum Storage, Yellow, 34" L (1040)
- ULTRATECH Collapsible Wall Containment Berm, 748gal (8400)
- ULTRATECH Drum Storage, Yellow, 33" L (1041)
- ULTRATECH Spill Tray, Black, Spill Cap. 16.5 gal. (2328)
- ULTRATECH Tarp Cover, Black, 12" L (8305)
- ULTRATECH Rolltop Drum Spill Contnmnt, 66 in. H (9641)
- PIG Spill Blocker Vacuum Dike, 2-1/4" H, 4" W (PLR280-BK)
- Ultratech Spill Containment Accessories