Shop All Drain and Gutter Protectors
Ultratech
Storm Drain Filter, Black, 3 in H, PK10
Mfr # 8936
Zoro # G003457259
original price:
$540.65
21% off
new price: $425.99
/pk 10, $42.60/ea
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimensions 27 in L x 17.5 in W x 3 in H
- Replaceable Filter No
- Series Ultra-Drain Guard(R)
- Filter Material Fabric
- Reusable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 8936
- Zoro # G003457259
- UPC # 808416089363
- Country of Origin United States
- Category Drain and Gutter Protectors
Dimensions
Dimensions | 27 in L x 17.5 in W x 3 in H |
Depth | 27 in |
Width | 17 1/2 in |
Length | 27 in |
Fits Max Drain Size | 28 in L x 36 in W |
Fits Min Drain Size | 16 in L x 20 in W |
Height | 3 in |
Description
Storm Drain Filter, Length 27 in, Width 17 1/2 in, Height 3 in, Oil Capacity 0.5 gal, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRE-DEX Leather Glove, Gauntlet Cuff (G2LLG)
- VIKING Size 9 Unisex Steel Rubber Boot, Orange/Black (VW64-1-9)
- ACCUFORM Inspection Tag, 5-3/4 x 3-1/4, PK25 (TRS317CTP)
- ANSELL Lab Coat, 3XL, Red, Polyester (66-663)
- ULTRATECH Drain Guard, Oil & Sediment, 60 In. L (9358)
- ULTRATECH UltraTech Ultra-Drain Guard, Oil and Sediment, 48in x 36in x 18in, Pack of 10 (9218)
- ULTRATECH Drain Guard Plus, Oil & Sediment Model (9219)
- ULTRATECH Framed Drain Guard, 26"Lx32"Wx18"H (8930)
- ULTRATECH Drain Plug, Orange, 2 In (2113)
- ULTRATECH Drain Seal Wall Mount, 38-1/2 In. L (2142)
- ULTRATECH Catch Basin Insert, Black, 13" H, 27" L (9220)
- Ultratech Spill Control Supplies