Shop All Secondary Spill Containment
Ultratech
Sprung Steel Containment Pool, 20 gal Spill Capacity, 10 oz Polyethylene
Mfr # 8020-YEL
Zoro # G4733285
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spill Capacity 20 gal
- Outside Dia. Bottom dia35 in
- Width 25 in
- Material Polyethylene
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 8020-YEL
- Zoro # G4733285
- UPC # 808416080209
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Outside Dia. | Bottom dia35 in |
Width | 25 in |
Height | 8 in |
Length | 28 in |
Inside Dia. | 28" |
Top Diameter | 28 in |
Bottom Diameter | 3 ft |
Details
Spill Capacity | 20 gal |
Material | Polyethylene |
Color | Yellow |
Item | Sprung Steel Containment Pool |
Includes | Protective Carrying Case with Handles for Hanging |
Standards | 63 CFR 264.175 |
Shape | Circle |
Sidewall Type | Auto-Rising |
Product Type | Spring-Open Pop-Up Pool |
Spill Capacity, gal. | 20 gal |
Supports NPDES Compliance | Yes |
Series | Ultra |
Sidewall Support Material | Steel/Polyethylene |
Recycled Content (%) | No Recycled Content |
Indoor/Outdoor Use | Outdoor |
Supports SPCC Compliance | Yes |
Description
Sprung Steel Containment Pool, Bottom Diameter 3 ft, Color Yellow, Height 8 in, Includes Protective Carrying Case with Handles for Hanging, Indoor/Outdoor Use Outdoor, Length 28 in, Material Polyethylene, Recycled Content ( Percent) No Recycled Content, Series Ultra, Shape Circle, Sidewall Support Material Steel/Polyethylene, Sidewall Type Auto-Rising, Product Type Spring-Open Pop-Up Pool, Spill Capacity, gal. 20 gal, Supports NPDES Compliance Yes, Supports SPCC Compliance Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Georgia Boot Eagle Trail Waterproof Oxford (GB00398)
- SAFEWAZE 30' Ratchet Anchor Strap (FS-EX400-30)
- GENUINE GRIP Work Shoes, Mens, 8M, Wht, Slip On, PR (4705-8M)
- TOUGH DUCK Men's High-visibility Yellow Polyester Hi-Vis Parka size 3XL (S17621)
- ULTRATECH Line Pipe Spill Tray, 4 gal Spill Capacity, Polyethylene (5300)
- ULTRATECH Ultra Spill Pallet(R), Economy Model, 66 gal Spill Capacity, 2 Drum, 1500 lb, Polyethylene (2505)
- ULTRATECH Covered Twin IBC Containment Unit, 535 gal Spill Capacity, Polyethylene (1149)
- ULTRATECH Containment Sump, 275 gal Spill Capacity, 2000 lb., Polyethylene (2801)
- ULTRATECH IBC Containment Unit, 365 gal Spill Capacity, 8500 lb., Polyethylene (1158)
- ULTRATECH IBC Containment Unit, 375 gal Spill Capacity, Polyethylene (1128)
- JUSTRITE Drum Spill Containment Pallet, 73 gal Spill Capacity, 4 Drum, 5000 lb., Recycled Polyethylene (28634)
- Ultratech Secondary Spill Containment