Shop All Spill Containment Accessories
Ultratech
Spill Tray, Yellow, Spill Cap. 16.5 gal.
Mfr # 2351
Zoro # G7337760
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 167-1/2"
- Spill Capacity 16.5 gal
- Standards SPCC 40 CFR 264.175, Helps meet SWPP - NPDES, 40 CFR 122.26(1999)
- Green Environmental Attribute Product Contains a Minimum of 30% Post-Consumer Recycled Content
- Length 54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 2351
- Zoro # G7337760
- UPC # 808416023510
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Outside Dia. | 167-1/2" |
Length | 54 in |
Width | 29 3/4 in |
Height | 3 1/2 in |
Inside Dia. | 165-1/2" |
Diameter | 54 in |
Usable Width | 29 3/4 in |
Dimensions | 54 in L x 29 3/4 in W x 3 1/2 in H |
Usable Length | 54 in |
Usable Dimensions | 54 in L x 29 3/4 in W |
Description
Spill Tray, Color Yellow, Connectable No, Diameter 54 in, Dimensions 54 in L x 29 3/4 in W x 3 1/2 in H, Height 3 1/2 in, Includes Drain No, Indoor/Outdoor Use Indoor, Outdoor, Length 54 in, Manufacturer Warranty 5 yr, Pour Spout No, Product Type Containment Tray, Product Weight 17 lb, Recycled Content ( Percent) 30 Percent, Shape Rectangle, Spill Capacity 16.5 gal, Standards SPCC 40 CFR 264.175, Helps meet SWPP - NPDES, 40 CFR 122.26(1999), Supports EPA Compliance 40 CFR 112.7, 40 CFR 264.175
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL DF-850, Vinyl Exam Gloves, 3.9 mil Palm, Vinyl, Powder-Free, M, 100 PK, Clear (DF-850-M)
- SPILL MAGIC Removable Broom Head, Blue, 3" L (204BR)
- JUSTRITE 2 gal Green Steel Type II Safety Can Oil (7220420)
- LITHONIA LIGHTING Switch Hardwired LED White Exit Sign and Emergency Light (269XVW)
- ULTRATECH Stopper Tubes, PK2 (5435)
- ULTRATECH Replacement Bladder, 66 In. L, 58 In. W (6340)
- ULTRATECH Fluorinated Bulkhead Fitting, 1 In. W (1473)
- ULTRATECH Replacement Cartridges, Self-Bailer, PK2 (9936)
- ULTRATECH Ultra-IBC Twin Spill Pallet, Steel Model (1183)
- ULTRATECH Spill Kit Scoop, Gray, 20-1/4" L (404)
- RUBBERMAID COMMERCIAL Over-The-Spill Caution Pads, Bilingual, 16-1/2"x14", 264PK, YW (RCP4254CT)
- Ultratech Spill Control Supplies