Shop All Spill Containment Accessories
Ultratech
Spill Tray, Yellow, Spill Cap. 14 gal.
Mfr # 2352
Zoro # G7337998
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Dia. 167-1/2"
- Width 29 3/4 in
- Height 3 1/2 in
- Green Environmental Attribute Product Contains a Minimum of 30% Post-Consumer Recycled Content
- Spill Capacity 14 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 2352
- Zoro # G7337998
- UPC # 808416023527
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Outside Dia. | 167-1/2" |
Width | 29 3/4 in |
Height | 3 1/2 in |
Length | 54 in |
Inside Dia. | 165-1/2" |
Usable Width | 29 3/4 in |
Usable Dimensions | 54 in L x 29 3/4 in W |
Diameter | 32 in |
Usable Length | 54 in |
Dimensions | 54 in L x 29 3/4 in W x 3 1/2 in H |
Description
Spill Tray, Color Black/Yellow, Connectable No, Diameter 32 in, Dimensions 54 in L x 29 3/4 in W x 3 1/2 in H, Grate Color Black, Grate Material Polyethylene, Height 3 1/2 in, Includes Grating, Includes Drain No, Indoor/Outdoor Use Indoor, Outdoor, Length 54 in, Manufacturer Warranty 5 yr, Pour Spout No, Product Type Containment Tray, Product Weight 34 lb, Recycled Content ( Percent) 30 Percent, Shape Rectangle, Spill Capacity 14 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (R10CN-TB-BDP/UGN)
- SKECHERS Work Shoes, 10, EW, Black, Alloy, Womens, PR (76553EW BKPK SZ 10)
- NMC PLACARD, FLAMMABLE 1993 3, (DL400PR10)
- PRIME-LINE Deluxe Sash Lift, 3-5/16 in., Diecast Construction, White 2 Pack (F 2630)
- ULTRATECH UltraTech 8400 Ultra-Containment Berm®, Collapsible Wall, 10'x 10', Copolymer 2000„¢ (8400)
- ULTRATECH Drum Spill Containment Pallet, 40" L (9607)
- ULTRATECH Rolltop Drum Spl Contnmnt, 2 Drum (9612)
- ULTRATECH Tarp Cover, Black, 24" L (8306)
- ULTRATECH Bucket Shelf, 16 In. L, 19-1/2 In. W (1160)
- ULTRATECH Spill Cont. Berm, Foam Wall, 359 gal., PVC (8475)
- PIG Build-A-Berm Spill Berm Wall End, PK2 (PLR513)
- Ultratech Spill Control Supplies