Shop All Secondary Spill Containment
Ultratech
Spill Tray Connector, 44 In. L, Black
Mfr # 2373
Zoro # G6168285
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 44 in
- Height 8 in
- Material Polyethylene
- Standards Made in the USA
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 2373
- Zoro # G6168285
- UPC # 808416023732
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 44 in |
Height | 8 in |
Outside Dia. | 101 1/2 in |
Inside Dia. | 101 in |
Width | 6 in |
Dimensions | 44 in x 6 in x 8 in |
Length of Pallet/Deck Connection Pieces | 44 in |
Details
Material | Polyethylene |
Standards | Made in the USA |
Color | Black |
Item | Spill Tray Connector |
Weight | 4 lb. |
For Use With Brand | UltraTech |
Manufacturer Warranty | 5 yr |
For Use With Mfr. Model Number | 2370, 2371, 2372 |
Product Type | Connector |
Indoor/Outdoor Use | Indoor, Outdoor |
For Use With | UltraTech Ultra-Rack Containment Trays |
Fluorinated | No |
Number of Pallet/Deck Connection Pieces | 1 |
Description
Spill Tray Connector, Color Black, Dimensions 44 in x 6 in x 8 in, Fluorinated No, For Use With UltraTech Ultra-Rack Containment Trays, For Use With Brand UltraTech, For Use With Mfr. Model Number 2370, 2371, 2372, For Use with Series Ultra-Rack Containment Trays, For Use With Grainger Item Number 3NJH9, 3NJJ1, 3NJJ2, Height 8 in, Indoor/Outdoor Use Indoor, Outdoor, Length 44 in, Length of Pallet/Deck Connection Pieces 44 in, Manufacturer Warranty 5 yr, Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Self Retracting Lifeline, 310 lb Weight Capacity, Silver, Yellow (3503889)
- RADIANS Radians ST11-N Non-Rated Short Sleeve Safety T-shirt with Max-Dri(TM) (ST11-NPGS-5X)
- MCR SAFETY Eyewear Retainer, Slip On, 28" L, PK6 (460X58)
- TALON TRAX Overboot, Mens, 14, 4-Buckle, Blk, Rubber, PR (5AW97)
- ULTRATECH Ultra-Spill Deck(R), 11 gal Spill Capacity, 2 Drum, 3000 lbs., Polyethylene (1351)
- ULTRATECH Ultra-Spill Deck(R), 5.5 gal Spill Capacity, 1 Drum, 1500 lbs., Polyethylene (1350)
- ULTRATECH Spill Tray, 18 gal Spill Capacity, Polyethylene (1034)
- ULTRATECH Spill Tray, 20 gal Spill Capacity, 18 oz PVC fabric (1334)
- ULTRATECH IBC Spill Containment Pallet, 370 gal Spill Capacity, 4 Drum, 5650 lb., Steel (1184)
- ULTRATECH Low Profile Spill Berm (2052)
- CONDOR Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1635BC)
- Ultratech Spill Control Supplies