Shop All Secondary Spill Containment
Ultratech
Spill Tray, 9 gal Spill Capacity, 18 oz PVC fabric
Mfr # 1332
Zoro # G3630593
Free Shipping & Returns
$78.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spill Capacity 9 gal
- Inside Dia. 120 in
- Color Yellow
- Includes Utility Tie
- Material 18 oz PVC fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultratech
- MFR # 1332
- Zoro # G3630593
- UPC # 808416013320
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Inside Dia. | 120 in |
Outside Dia. | 120 1/2 in |
Height | 4 3/4 in |
Length | 30 in |
Width | 30 in |
Bottom Inside Lengths | 30 in |
Bottom Inside Dimensions | 30 in L x 30 in W |
Bottom Inside Widths | 30 in |
Dimensions | 30 in L x 30 in W |
Details
Spill Capacity | 9 gal |
Item | Spill Tray |
Color | Yellow |
Includes | Utility Tie |
Material | 18 oz PVC fabric |
Standards | Made in the USA |
Supports SPCC Compliance | Yes |
Product Type | Foldable Sidewall Spill Tray |
Composition | PVC |
Indoor/Outdoor Use | Indoor, Outdoor |
Supports NPDES Compliance | Yes |
Includes Overflow Bladder | No |
Tray Material | PVC |
Spill Capacity, gal. | 9 gal |
Recycled Content (%) | No Recycled Content |
Description
Spill Tray, Bottom Inside Dimensions 30 in L x 30 in W, Bottom Inside Length 30 in, Bottom Inside Width 30 in, Color Yellow, Composition PVC, Dimensions 30 in L x 30 in W, Height 4 3/4 in, Includes Utility Tie, Includes Overflow Bladder No, Indoor/Outdoor Use Indoor, Outdoor, Length 30 in, Product Type Foldable Sidewall Spill Tray, Recycled Content ( Percent) No Recycled Content, Spill Capacity, gal. 9 gal, Standards Made in the USA, Supports NPDES Compliance Yes, Supports SPCC Compliance Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCON Hydrosep Water Treatment Additive, 4PK (PLS726)
- WOLVERINE Size 9 1/2 Men's 6 in Work Boot Steel Work Boots, Brown (W211043)
- MCR SAFETY High Visibility Vest, 3XL Size, Unisex (V2CL2MOZX3)
- LYLE Hygiene Sign, 10x7 In., Bilingual, U1-1049-RD_7X10 (U1-1049-RD_7X10)
- ULTRATECH Spill Tray, 18 gal Spill Capacity, Polyethylene (1034)
- ULTRATECH Drum Spill Containment Pallet Plus, 62 gal Spill Capacity, 1 Drum, 800 lb., Polyethylene (9606)
- ULTRATECH Drum Spill Containment Pallet, 77 gal Spill Capacity, 1 Drum, 1500 lb, Polyethylene (1320)
- ULTRATECH Spill Tray, 8 gal Spill Capacity, Polyethylene (2370)
- ULTRATECH IBC Containment Unit, 375 gal Spill Capacity, Polyethylene (1128)
- ULTRATECH Covered Triple IBC Containment Unit, 355 gal Spill Capacity, Polyethylene (1166)
- ULTRATECH Pop-Up Pool Plus, 150 gal Spill Capacity, 10 oz Polyethylene (8016)
- Ultratech Spill Control Supplies