Shop All Secondary Spill Containment
Ultratech
Spill Tray, 24 gal Spill Capacity, Polyethylene
Mfr # 2372
Zoro # G4752955
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spill Capacity 24 gal
- Material Polyethylene
- Color Black
- Standards Made in the USA
- Height 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 2372
- Zoro # G4752955
- UPC # 808416023725
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Height | 2 3/4 in |
Outside Dia. | 232 1/2 in |
Inside Dia. | 232 in |
Width | 44 in |
Length | 72 in |
Diameter | 48 1/2 in |
Usable Width | 44 in |
Usable Dimensions | 72 in L x 44 in W |
Usable Length | 72 in |
Dimensions | 72 in L x 44 in W x 2 3/4 in H |
Description
Spill Tray, Color Black, Connectable Yes, Diameter 48 1/2 in, Dimensions 72 in L x 44 in W x 2 3/4 in H, Height 2 3/4 in, Includes (3) Trays, (2) Connector, Includes Drain No, Indoor/Outdoor Use Indoor, Inside Dia. 232 in, Length 72 in, Manufacturer Warranty 5 yr, Pour Spout No, Product Type Containment Tray, Product Weight 27 lb, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Spill Capacity 24 gal, Standards Made in the USA, Supports NPDES Compliance Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Spill Kit, Universal (35ZR76)
- ORBIT FIRE HOSE NOZZLE 2P (58931N)
- MECHANIX WEAR Recon Covert Tactical Glove, Black, M, 8" L, PR (TSRE-55-009)
- NATIONAL SAFETY APPAREL Flame Resistant Crewneck Shirt, Navy, Modacrylic, M (C52FKSRMD)
- ULTRATECH Pallet Rack Containment Sump, 66 gal Spill Capacity, 4 Drum, Determined by Pallet Racking (2396)
- ULTRATECH Ultra-Spill Diaper - 4.7' x 3' x 1.2" (0275)
- ULTRATECH Pop-Up Pool Plus, 150 gal Spill Capacity, 10 oz Polyethylene (8016)
- ULTRATECH Covered Hard Top Spill Pallet, 66 gal Spill Capacity, 4 Drum, Polyethylene (1081)
- ULTRATECH Drum Spill Containment Pallet, 68 gal Spill Capacity, 2 Drum, 2575 lb., Steel (1180)
- ULTRATECH Ultra Spill Pallet(R), Economy Model, 66 gal Spill Capacity, 2 Drum, 1500 lb, Polyethylene (2504)
- EAGLE MFG Inline Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1647)
- Ultratech Spill Control Supplies