Shop All Secondary Spill Containment
Ultratech
Spill Tray, 24 gal Spill Capacity, Polyethylene
Mfr # 1032
Zoro # G2963484
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Spill Capacity 24 gal
- Inside Dia. 144"
- Width 28 1/4 in
- Standards Made in the USA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 1032
- Zoro # G2963484
- UPC # 808416010329
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Inside Dia. | 144" |
Width | 28 1/4 in |
Outside Dia. | 144 1/2 in |
Length | 52 1/4 in |
Height | 4 3/4 in |
Diameter | 144 1/2 in |
Usable Length | 48 in |
Usable Dimensions | 48 in L x 24 in W |
Dimensions | 52 1/4 in L x 28 1/4 in W x 4 3/4 in H |
Usable Width | 24 in |
Description
Spill Tray, Color Black, Connectable No, Diameter 144 1/2 in, Dimensions 52 1/4 in L x 28 1/4 in W x 4 3/4 in H, Grate Material Polyethylene, Height 4 3/4 in, Includes Tray Only, Includes Drain No, Indoor/Outdoor Use Indoor, Outdoor, Length 52 1/4 in, Manufacturer Warranty 5 yr, Pour Spout No, Product Type Utility Trays, Product Weight 11 lb, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Space Saving Features Nestable, Spill Capacity 24 gal, Standards Made in the USA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORDOVA Grain Cowhide Driver Glove, L, PK12 (8210L)
- MCR SAFETY Mechanics Gloves, M ( 8 ), Gold/Green/High-Visibility Lime (964M)
- CROSSFIRE Crossfire Talon Bifocal Safety Eyewear (12120)
- MAGID MultiMaster Orange Double Palm Canvas Gloves w Knit Wrist, 12PK (795JKWNL)
- ULTRATECH Spill Tray, 20 gal Spill Capacity, 18 oz PVC fabric (1334)
- ULTRATECH Containment Sump, 605 gal Spill Capacity, 550 lb., Polyethylene (2823)
- ULTRATECH Spill Tray, 6.5 gal Spill Capacity, 18 oz PVC fabric (1331)
- ULTRATECH Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 2400 lbs., Polyethylene (1341)
- ULTRATECH Spill Tray, 17 gal Spill Capacity, 18 oz PVC fabric (1333)
- ULTRATECH IBC Containment Unit, 355 gal Spill Capacity, Polyethylene (1126)
- ULTRATECH Ultra Spill Pallet(R), Economy Model, 66 gal Spill Capacity, 2 Drum, 1500 lb, Polyethylene (2504)
- Ultratech Secondary Spill Containment