Shop All Spill Pallet Ramps
Ultratech
Spill Pallet Ramp, Yellow, 600 lb.
Mfr # 1089
Zoro # G7523241
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5 3/4 in
- Width 32 in
- Length 24 in
- Color Yellow
- Load Capacity 600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 1089
- Zoro # G7523241
- UPC # 808416010893
- Country of Origin United States
- Category Spill Pallet Ramps
Dimensions
Height | 5 3/4 in |
Width | 32 in |
Length | 24 in |
Compatible Spill Containment Height | 5 1/2 in |
Dimensions | 24 in L x 32 in W x 5 3/4 in H |
Details
Item | Spill Pallet Ramp |
Color | Yellow |
Load Capacity | 600 lb |
For Use With | ULTRATECH SpillDeck P1 w/ Bladder - 1320, SpillDeck P2 w/ Bladder - 2329, SpillDeck P4w/ Bladder-2330 ,SpillDeck P1 Fluorinated-1323, SpillDeck P2 Fluorinated-1324, SpillDeck P4 Fluorinated-1325, InLine SpillDeck 3-Drum Model-2360, InLine SpillDeck 4-Drum Model - 2361, InLine SpillDeck 5 Drum Model- 2333, InLine SpillDeck 6 Drum Model-2334, SpillDeck P1- 1321, SpillDeck P2-1086, SpillDeck P4-1072, SpillDeck P6 System-1090, SpillDeck P8 System- 1074, SpillDeck P65- 1175, SpillDeck P8 -1075 |
Material | Polyethylene |
Recycled Content (%) | No Recycled Content |
For Use With Mfr. Model Number | SpillDeck P1 w/ Bladder - 1320, SpillDeck P2 w/ Bladder - 2329, SpillDeck P4w/ Bladder-2330 ,SpillDeck P1 Fluorinated-1323, SpillDeck P2 Fluorinated-1324, SpillDeck P4 Fluorinated-1325, InLine SpillDeck 3-Drum Model-2360, InLine SpillDeck 4-Drum Model - 2361, InLine SpillDeck 5 Drum Model- 2333, InLine SpillDeck 6 Drum Model-2334, SpillDeck P1- 1321, SpillDeck P2-1086, SpillDeck P4-1072, SpillDeck P6 System-1090, SpillDeck P8 System- 1074, SpillDeck P65- 1175, SpillDeck P8 -1075 |
Standards | Made in the USA |
Product Weight | 78 lb |
For Use With Brand | ULTRATECH |
Manufacturer Warranty | 5 yr |
Product Type | Spill Deck Ramp |
Description
Spill Pallet Ramp, Color Yellow, Compatible Spill Containment Height 5 1/2 in, Dimensions 24 in L x 32 in W x 5 3/4 in H
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERS, WHEELS & INDUSTRIAL HANDLING 8 x 2 Semi-Steel Wheel, 3/4 Axle (CW-820-SSRB)
- STREN-FLEX Synthetic Web Sling, Type 6, 14 ft L, 6 in W, Nylon, Black (RE2-906-14)
- DAYTON Pallet Jack, 4 Way, Load Cap 5000 Lb (24L322)
- DEWALT 6 ft Fiberglass Stepladder, 500 lb Capacity (DXL3810-06)
- ULTRATECH Spill Pallet Ramp, Black, 37" L (2353)
- ULTRATECH Spill Pallet Ramp, Black, 700 lb. (676)
- BLACK DIAMOND Spill Pallet Ramp, 500 lb., Black (5111-BD)
- ENPAC Spill Platform Ramp, Black, 1000 lb. (5039-BK)
- EAGLE MFG Spill Containment Ramp, w/o Drain, PE, Blk (1689B)
- CONDOR Spill Pallet Ramp, Black, 1500 lb. (1689BC)
- EAGLE MFG Spill Pallet Ramp, Yellow, 1500 lb. (1689)
- Ultratech Spill Pallet Ramps