Shop All Spill Pallet Ramps
Ultratech
Spill Pallet Ramp, Black, 700 lb.
Mfr # 676
Zoro # G3023456
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 8 3/4 in
- Width 28 1/2 in
- Length 55 1/2 in
- Color Black
- For Use With ULTRATECH Spill Pallet P2 Plus - 9610, 9611 SpillPallet P4 Plus- 9630, 9631, Spill Pallet P4, Nestable Model- 1230, 1231, Spill Pallet P4, Fluorinated Model - 1232, 1233, HardTop Plus -9612, 9613, 9636, 9637, 9650, 9651, 9652, 9653, 9654, 9655, 9656, 9657, 9658, 9659
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 676
- Zoro # G3023456
- UPC # 808416006766
- Country of Origin United States
- Category Spill Pallet Ramps
Dimensions
Height | 8 3/4 in |
Width | 28 1/2 in |
Length | 55 1/2 in |
Compatible Spill Containment Height | 8 in |
Dimensions | 55 1/2 in L x 28 1/2 in W x 8 3/4 in H |
Details
Item | Spill Pallet Ramp |
Color | Black |
For Use With | ULTRATECH Spill Pallet P2 Plus - 9610, 9611 SpillPallet P4 Plus- 9630, 9631, Spill Pallet P4, Nestable Model- 1230, 1231, Spill Pallet P4, Fluorinated Model - 1232, 1233, HardTop Plus -9612, 9613, 9636, 9637, 9650, 9651, 9652, 9653, 9654, 9655, 9656, 9657, 9658, 9659 |
Material | Polyethylene |
Load Capacity | 700 lb |
For Use With Mfr. Model Number | Spill Pallet P2 Plus - 9610, 9611 SpillPallet P4 Plus- 9630, 9631, Spill Pallet P4, Nestable Model- 1230, 1231, Spill Pallet P4, Fluorinated Model - 1232, 1233, HardTop Plus -9612, 9613, 9636, 9637, 9650, 9651, 9652, 9653, 9654, 9655, 9656, 9657, 9658, 9659 |
Product Type | Spill Pallet Ramp |
Standards | Made in the USA |
For Use With Brand | ULTRATECH |
Recycled Content (%) | No Recycled Content |
Description
Spill Pallet Ramp, Color Black, Compatible Spill Containment Height 8 in, Dimensions 55 1/2 in L x 28 1/2 in W x 8 3/4 in H, For Use With ULTRATECH Spill Pallet P2 Plus - 9610, 9611 SpillPallet P4 Plus- 9630, 9631, Spill Pallet P4, Nestable Model- 1230, 1231, Spill Pallet P4, Fluorinated Model - 1232, 1233, HardTop Plus -9612, 9613, 9636, 9637, 9650, 9651, 9652, 9653, 9654, 9655, 9656, 9657, 9658, 9659, For Use With Brand ULTRATECH
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 3/8" Cam-Alloy® Swivel Self Locking Hook, Grade 100, Painted Green (5798695)
- SAFCO Wire Utility Cart 3 Shelf (5338BL)
- SOUTHWIRE Push Cart Pull-It 3000X Andamp (56829601)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5 in, 250 lb (32J813)
- ULTRATECH Spill Pallet Ramp, Black, 37" L (2353)
- ULTRATECH Spill Pallet Ramp, Yellow, 600 lb. (1089)
- JUSTRITE Drum Storage Unit Ramp, Yellow (28678)
- CONDOR Spill Pallet Ramp, Black, 1500 lb. (1689BC)
- JUSTRITE Accumulation Center Ramp, Yellow (28650)
- JUSTRITE Spill Pallet Ramp, Black, 1000 lb. (28688)
- LITTLE GIANT Spill Platform Ramp, Gray (SSB-RAMP)
- Ultratech Ramps