Shop All Spill Pallet Ramps
Ultratech
Spill Pallet Ramp, Black, 37" L
Mfr # 2353
Zoro # G7338077
product price: $478.99
/ea
Free Shipping & Returns
$478.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 1/4 in
- Width 26 1/2 in
- Length 37 in
- Color Black
- Load Capacity 1,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 2353
- Zoro # G7338077
- UPC # 808416023534
- Country of Origin United States
- Category Spill Pallet Ramps
Dimensions
Height | 4 1/4 in |
Width | 26 1/2 in |
Length | 37 in |
Compatible Spill Containment Height | 4 1/4 in |
Dimensions | 37 in L x 26 1/2 in W x 4 1/4 in H |
Details
Item | Spill Pallet Ramp |
Color | Black |
Load Capacity | 1,000 lb |
Material | Steel |
For Use With | ULTRATECH Heavy Duty Spill Deck/ Ultra-Spill Deck Plus |
Standards | SPCC |
Product Type | Spill Pallet Ramp |
For Use With Mfr. Model Number | Heavy Duty Spill Deck/ Ultra-Spill Deck Plus |
For Use With Brand | ULTRATECH |
Description
Spill Pallet Ramp, Color Black, Compatible Spill Containment Height 4 1/4 in, Dimensions 37 in L x 26 1/2 in W x 4 1/4 in H, For Use With ULTRATECH Heavy Duty Spill Deck/ Ultra-Spill Deck Plus, For Use With Brand ULTRATECH, For Use With Mfr. Model Number Heavy Duty Spill Deck/ Ultra-Spill Deck Plus, Height 4 1/4 in, Length 37 in, Load Capacity 1,000 lb, Material Steel, Product Type Spill Pallet Ramp, Standards SPCC, Width 26 1/2 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 5 Inch Blue Polyurethane Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid (SCC-20S514-PPUB-BLUE-TLB-TP3-2-R-2)
- ZORO SELECT Anchor Shackle, 24,000 lb, Carbon Steel (55AY15)
- SOUTHWORTH Automatic Spring Actuated Level Loader (PPAL 360 R4)
- CONDOR Adjstbl Sfty Gate, 19 to21-1/2in, 2-1/2inW (31TT51)
- ULTRATECH Spill Pallet Ramp, Yellow, 600 lb. (1089)
- ULTRATECH Spill Pallet Ramp, Black, 700 lb. (676)
- ULTRATECH Spill Pallet Ramp, Black, 700 lb. (0678)
- LITTLE GIANT Spill Platform Ramp, Gray (SSB-RAMP)
- ENPAC Drum Hut Ramp, Black, 1000lb. (4001-BK)
- EAGLE MFG Spill Pallet Ramp, Yellow, 1500 lb. (1689)
- KEEPER Autmtv Ramp Top Kt (05674)
- Ultratech Ramps