Shop All Secondary Spill Containment
Ultratech
Spill Pad, 110 gal Spill Capacity, 4 Drum, 6000 lb., Polyethylene
Mfr # 2361
Zoro # G7571636
original price:
$600.87
16% off
new price: $499.99
/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Drums 4
- Spill Capacity 110 gal
- Modular / Nonmodular Modular
- Spill Containment Load Capacity 6,000 lb
- Length 104 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 2361
- Zoro # G7571636
- UPC # 808416023619
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 104 in |
Height | 5 3/4 in |
Width | 25 7/8 in |
Bladder Length | 65 1/2 in |
Dimensions | 104 in L x 25 7/8 in W x 5 3/4 in H |
Bladder Width | 66 in |
Description
Spill Pad, Spill Containment Pallets, Uncovered, Number of Drums 4, Spill Capacity 110 gal, Spill Containment Load Capacity 6,000 lb, Length 104 in, Width 25 7/8 in, Height 5 3/4 in, Yes, Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Biodegradable Flagging Tape, Red, 100 ft (BDR-200)
- HONEYWELL SAFETY PRODUCTS Bionic Head Gear (S8595)
- NMC Caution This Door Must Be Kept Closed Sign - Bilingual, ESC402PC (ESC402PC)
- ZORO SELECT 1.5" (#6, 38 mm.) x 300 ft. Yellow Plastic Chain (30002-P)
- ULTRATECH Spill Tray, 18 gal Spill Capacity, Polyethylene (1034)
- ULTRATECH Low Profile Spill Berm (2052)
- ULTRATECH Ultra Spill Pallet(R), Economy Model, 66 gal Spill Capacity, 2 Drum, 1500 lb, Polyethylene (2505)
- ULTRATECH Ultra Spill Pallet(R), Economy Model, 66 gal Spill Capacity, 4 Drum, 3000 lb, Polyethylene (1113)
- ULTRATECH UltraTech Ultra-Concrete Washout Berm, Economy Model, 48in x 48in, Brown (3516)
- ULTRATECH Table Top Spill Berm (2051)
- CONDOR Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1645BC)
- Ultratech Spill Control Supplies