Shop All Spill Containment Accessories
Ultratech
Spill Kit Scoop, Gray, 20-1/4" L
Mfr # 404
Zoro # G7305536
original price:
$30.55
12% off
new price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- For Use With Spill Kits
- Length 37 in
- Height 11 in
- Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 404
- Zoro # G7305536
- UPC # 808416004045
- Country of Origin Taiwan, Province of China
- Category Spill Containment Accessories
Dimensions
Length | 37 in |
Height | 11 in |
Width | 10 in |
Details
Item | Spill Kit Scoop |
Material | Polyethylene |
For Use With | Spill Kits |
Standards | Made in the USA |
Color | Gray |
Description
Spill Kit Scoop, Color Gray, For Use With Spill Kits, Height 11 in, Length 37 in, Material Polyethylene, Standards Made in the USA, Width 10 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SITEPRO Vest-Premium Surveyor-Flo-Lime (23-750-FL-2X)
- TIMBERLAND PRO Size 13 Men's 6 in Work Boot Steel Work Boot, Black (TB040000001)
- HONEYWELL UVEX Safety Glasses, Genesis, Ultra-Dura Hardcoat, Black Half-Frame, Clear Lens (S3200)
- ANSELL Cut Resistant Glove, ANSI A5, 11, PR (11755)
- ULTRATECH Spill Containment Bern, Yellow, 48" L (3512)
- ULTRATECH Self-Bailer, 28 x 3 1/2 In. (9935)
- ULTRATECH Drum Spill Containment Pallet, 51" L (802)
- ULTRATECH Fluorinated Bulkhead Fitting, 1 In. W (1473)
- ULTRATECH Berm Builder, 15 ft. Extension (8641)
- ULTRATECH Rapid Rise Containment Berm, 269gal (8431)
- BUFFALO Hvy WT Oil Only Bonded Pads, PK100 (90811)
- Ultratech Spill Control Supplies