Shop All Spill Containment Accessories
Ultratech
Spill Cont.Berm, StakeWall, 4488gal, 15ft L
Mfr # 8233
Zoro # G2168251
product price: $7,167.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$7,167.99
Free 30-Day Returns
Key Features
- Outside Dia. 110.5 ft.
- Material Copolymer 2000
- Length 40 ft
- Width 15 ft
- Spill Capacity 4,488 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 8233
- Zoro # G2168251
- UPC # 808416082333
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Outside Dia. | 110.5 ft. |
Length | 40 ft |
Width | 15 ft |
Height | 12 in |
Inside Dia. | 110 ft. |
Dimensions | 15 ft W x 40 ft L |
Details
Material | Copolymer 2000 |
Spill Capacity | 4,488 gal |
Item | Spill Containment Berm |
Standards | 40 CFR 264.175 |
Includes | Berm and Supports Only, Stake Wall Model |
Color | Black |
Supports EPA Compliance | 40 CFR 264.175 |
Shape | Rectangle |
Supports NPDES Compliance | Yes |
Sidewall Type | Spring Back Stakes |
Spill Capacity, gal. | 4,488 gal |
Indoor/Outdoor Use | Outdoor |
Product Type | Drive-In/Out Containment Berm |
Supports SPCC Compliance | Yes |
Material Thickness | 30 mil |
Sidewall Support Material | Polyurethane |
Recycled Content (%) | No Recycled Content |
Series | Ultra |
Description
Spill Containment Berm, Color Black, Dimensions 15 ft W x 40 ft L, Height 12 in, Includes Berm and Supports Only, Stake Wall Model, Indoor/Outdoor Use Outdoor, Length 40 ft, Material Copolymer 2000, Material Thickness 30 mil, Recycled Content ( Percent) No Recycled Content, Series Ultra, Shape Rectangle, Sidewall Support Material Polyurethane, Sidewall Type Spring Back Stakes, Product Type Drive-In/Out Containment Berm, Spill Capacity, gal. 4,488 gal, Standards 40 CFR 264.175
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BADGER Vehicle Mount Bracket, Strap Bracket, For Tank Weight 2.75 lb (MB-250B)
- FIRST ALERT Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert, 9V (CO400B)
- SHAMROCK SCIENTIFIC BioHazard Identity Label, 1x3", 500/rl (248503)
- IRONCAT Coated Gloves, Foam Nitrile Palm, PK12 (715SNFTP/XL)
- ULTRATECH Spill Cont. Berm, Foam Wall, 359 gal., PVC (8475)
- ULTRATECH Drum Spill Containment Pallet, 51" L (1230)
- ULTRATECH Self-Bailer, 28 x 3 1/2 In. (9935)
- ULTRATECH Rolltop Drum Spill Contnmnt, 66 in. H (9641)
- ULTRATECH Spill Cont. Berm, Rapid Rise, 2692 gal. (8711)
- ULTRATECH Spill Tray, Yellow, Spill Cap. 14 gal. (2352)
- SPILL TECH ENVIRONMENTAL SpillTech RRUG36H Recycled Tuff„¢ Rug Roll, 36"W X 150'L (RRUG36H)
- Ultratech Spill Containment Accessories