Shop All Spill Containment Accessories
Ultratech
Spill Cont.Berm, StakeWall, 4488gal, 12ft L
Mfr # 8228
Zoro # G2168306
product price: $7,844.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$7,844.99
Free 30-Day Returns
Key Features
- Outside Dia. 124.5 ft.
- Inside Dia. 124 ft.
- Height 12 in
- Standards 40 CFR 264.175
- Width 12 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 8228
- Zoro # G2168306
- UPC # 808416082289
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Outside Dia. | 124.5 ft. |
Inside Dia. | 124 ft. |
Height | 12 in |
Width | 12 ft |
Length | 50 ft |
Dimensions | 12 ft W x 50 ft L |
Details
Standards | 40 CFR 264.175 |
Material | Copolymer 2000 |
Includes | Berm and Supports Only, Stake Wall Model |
Color | Black |
Spill Capacity | 4,488 gal |
Item | Spill Containment Berm |
Shape | Rectangle |
Sidewall Type | Spring Back Stakes |
Supports NPDES Compliance | Yes |
Material Thickness | 30 mil |
Supports EPA Compliance | 40 CFR 264.175 |
Supports SPCC Compliance | Yes |
Product Type | Drive-In/Out Containment Berm |
Indoor/Outdoor Use | Outdoor |
Recycled Content (%) | No Recycled Content |
Series | Ultra |
Sidewall Support Material | Polyurethane |
Spill Capacity, gal. | 4,488 gal |
Description
Spill Containment Berm, Color Black, Dimensions 12 ft W x 50 ft L, Height 12 in, Includes Berm and Supports Only, Stake Wall Model, Indoor/Outdoor Use Outdoor, Length 50 ft, Material Copolymer 2000, Material Thickness 30 mil, Recycled Content ( Percent) No Recycled Content, Series Ultra, Shape Rectangle, Sidewall Support Material Polyurethane, Sidewall Type Spring Back Stakes, Product Type Drive-In/Out Containment Berm, Spill Capacity, gal. 4,488 gal, Standards 40 CFR 264.175
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Roofer's Fall Protection Kit, Size: Universal (FS-ROOF-P)
- PLASTICADE Base, Rubber, 10 lbs. (650-RB-10)
- BRADY Desktop Label Printer Kit, S3100 Series, Single Color Capability (S3100W-GEN-KIT)
- US CARGO CONTROL Snap Hook Carabiner SS T316 - 2-3/4" Length (SHOOK275)
- ULTRATECH Hose Stand, Gray, 16-1/2" L (8369)
- ULTRATECH Drum Spill Containment Pallet, 40" L (9607)
- ULTRATECH Spill Tray, Yellow, Spill Cap. 14 gal. (2352)
- ULTRATECH Rolltop Drum Spill Contnmnt, 66 in. H (9641)
- ULTRATECH Drum Spill Containment Pallet, 51" L (802)
- ULTRATECH Ultra-IBC Twin Spill Pallet, Steel Model (1183)
- PIG Water-Activated Flood Bag, 10PK (WTR044)
- Ultratech Spill Containment Accessories