Shop All Spill Containment Accessories
Ultratech
Spill Cont.Berm, StakeWall, 2244gal, 15ft L
Mfr # 8231
Zoro # G2168279
product price: $4,394.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$4,394.99
Free 30-Day Returns
Key Features
- Outside Dia. 70.5 ft.
- Inside Dia. 70 ft.
- Width 15 ft
- Length 20 ft
- Spill Capacity 2,244 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 8231
- Zoro # G2168279
- UPC # 808416082319
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Outside Dia. | 70.5 ft. |
Inside Dia. | 70 ft. |
Width | 15 ft |
Length | 20 ft |
Height | 12 in |
Dimensions | 15 ft W x 20 ft L |
Details
Spill Capacity | 2,244 gal |
Includes | Berm and Supports Only, Stake Wall Model |
Item | Spill Containment Berm |
Color | Black |
Standards | 40 CFR 264.175 |
Material | Copolymer 2000 |
Material Thickness | 30 mil |
Shape | Rectangle |
Supports EPA Compliance | 40 CFR 264.175 |
Sidewall Type | Spring Back Stakes |
Supports SPCC Compliance | Yes |
Spill Capacity, gal. | 2,244 gal |
Supports NPDES Compliance | Yes |
Series | Ultra |
Recycled Content (%) | No Recycled Content |
Product Type | Drive-In/Out Containment Berm |
Indoor/Outdoor Use | Outdoor |
Sidewall Support Material | Polyurethane |
Description
Spill Containment Berm, Color Black, Dimensions 15 ft W x 20 ft L, Height 12 in, Includes Berm and Supports Only, Stake Wall Model, Indoor/Outdoor Use Outdoor, Length 20 ft, Material Copolymer 2000, Material Thickness 30 mil, Recycled Content ( Percent) No Recycled Content, Series Ultra, Shape Rectangle, Sidewall Support Material Polyurethane, Sidewall Type Spring Back Stakes, Product Type Drive-In/Out Containment Berm, Spill Capacity, gal. 2,244 gal, Standards 40 CFR 264.175
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flagging Tape, Orange Glo/Black, 150 ft (PDOGBK-200)
- MCR SAFETY Regular Weight Cotton Poly Pvc Do, M, PK12 (9650LM)
- NEESE Workwear 6 oz Cotton FR Henley Shirt-NV-XL (VI6HSNV-XL)
- BULLARD Outlet Filter Assembly O-Ring (263552)
- ULTRATECH UltraTech 9234 Ultra-Grate Lifter® (9234)
- ULTRATECH Replacement Bladder, 66 In. L, 58 In. W (6340)
- ULTRATECH UltraTech 8644 Ultra-Berm Builder® Floor Sealant - Box of 6 (8644)
- ULTRATECH Ultra-Containment Berm, Mini Foam Wall Model - 3' x 3' x 6" (8845)
- ULTRATECH Collapsible Wall Containment Berm, 748gal (8400)
- ULTRATECH Tarp Cover, Black, 24" L (8306)
- ENPAC Dewatering Filter Bag, 6 ft. X 6 ft. (430606)
- Ultratech Spill Control Supplies