Shop All Secondary Spill Containment
Ultratech
Spill Containment Sump, 650 gal Spill Capacity, Polyethylene
Mfr # 2853
Zoro # G7337359
product price: $843.99
/ea
Free Shipping & Returns
$843.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Folded Units and L-Brackets, Drain
- Height 24 in
- Material Polyethylene
- Width 72 in
- Covered/Uncovered Uncovered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 2853
- Zoro # G7337359
- UPC # 808416028539
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Height | 24 in |
Width | 72 in |
Length | 102 in |
Dimensions | 102 in x 72 in x 24 in |
Description
Spill Containment Sump, Color Black, Dimensions 102 in x 72 in x 24 in, Includes Drain Yes, For Container Type Horizontal Tanks, For Use With Container Type/Spill Capacity Horizontal Tank 650 gal Capacity, For Use With Standard Fork No, Forklift Pockets No Pocket, Height 24 in, Includes Folded Units and L-Brackets, Drain, Indoor/Outdoor Use Outdoor, Product Type Flexible Containment Sump, Length 102 in, Sump Material PVC, For Number of 55 gal. Drums 1
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Knit Gloves, Finished, Size L (48-73-7122)
- NMC Dot Placard, 1202 Diesel, Pk10 (DL193TB10)
- BRADY Portable LockoutKit, Electrical/Valve, 150 (LK043E)
- MILWAUKEE TOOL Free-Flex Work Gloves - Medium, Medium, Red/Black (48-22-8711)
- ULTRATECH Rack Containment Sump, 66 gal Spill Capacity, 4 Drum, 50 lbs., Polyethylene (2395)
- ULTRATECH Covered Twin IBC Containment Unit, 535 gal Spill Capacity, Polyethylene (1149)
- ULTRATECH IBC Containment Unit, 400 gal Spill Capacity, Polyethylene (1058)
- ULTRATECH Low Profile Spill Berm (2052)
- ULTRATECH Spill Tray, 6.5 gal Spill Capacity, 18 oz PVC fabric (1331)
- ULTRATECH Covered IBC Containment Unit, 365 gal Spill Capacity, Polyethylene (1161)
- JUSTRITE 3 Drum Plastic Pallet, In-Line, With Drain, Black - 28629 (28629)
- Ultratech Secondary Spill Containment